Klein Impact Driver
We have the klein impact driver you need to get the job done right.
Shop Klein Impact Driver results
(Showing 1 - 15)
Relevance
Key Features:
- Drive Size: 5/16 in
- Item: Multi-Bit Screwdriver
- Overall Length: 10 1/2 in
Key Features:
- Overall Length: 8"
- Socket Depth: 1.25"
- Features: Impact Rated Components
Key Features:
- Package Quantity: 1
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Key Features:
- Drive Size: 1/4" Hex, 1/2" Square; 3/8 x 7/16", 1/2 x 9/16", 5/8 x 11/16", 3/4 x 13/16", and 7/8 x 15/16"
- Number of Pieces: 7
- Includes: (5) Sockets, (2) Adapaters and Carrying Case
Key Features:
- Bit Style: Impact Driver
- SAE or Metric: SAE
- Measurement Type: SAE
Key Features:
- Application - Tools: Fastening Screws, Nuts and Bolts
- Magnetic/Nonmagnetic: Yes
- Overall Length: 7.8" (19.8 cm)
Key Features:
- Package Quantity: 1
Key Features:
- Fragrance: Sugar and Spice
- Color: Clear
- Recommended Dilution: Ready to Use
Key Features:
- Item: Cold Chisel
- Tip Size: 1 in
- Length: 8 in
Key Features:
- SAE or Metric: SAE
- Insulated or Uninsulated: Uninsulated
- Bit Style: Nut Driver
Key Features:
- Package Quantity: 1
Key Features:
- Drive Size: 3/8 in
- Overall Length: 5 1/2 in
- Material: Alloy Steel
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch