Klein Diagonal
We have the klein diagonal you need to get the job done right.
Shop Klein Diagonal results
(Showing 1 - 15)
Relevance
Mfr # D2000-28
Key Features:
- Features: 36-Percent Greater Cutting Power Than Other Plier Designs, Heavy-Duty
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # D228-8
Key Features:
- Features: Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # J228-8
Key Features:
- Features: 36-Percent Greater Cutting Power Than Other Plier Designs, Diagonal Cutters Have Short Jaws and Beveled Cutting Edges for Close Cutting of Wire
- Handle Type: Plastic Dipped, Dual Material
- Jaw Length: 7/8 in
Mfr # J2000-48
Key Features:
- Features: Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Dual Material
- Jaw Length: 7/8 in
Mfr # D238-8
Key Features:
- Features: High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Angled Head Design for Easy Work in Confined Spaces; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"
Mfr # D2000-49
Key Features:
- Features: High-Leverage Design Has 67-Percent More Cutting Power; Angled Head Design for Easy Work in Confined Space; Induction-Hardened Cutting Knives Outlast Other Cutters; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"
Mfr # D257-4C
Key Features:
- Features: Diagonal Cutting Pliers With Tapered Nose for Easy Working in Confined Areas and Close Tip Cutting
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # D202-6
Key Features:
- Features: Beveled Cutting Edges, Short Jaws
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # D210-6C
Key Features:
- Features: Beveled Cutting Edges, Short Jaws
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # J2000-59
Key Features:
- Features: High-Leverage Design Has 46-Percent More Cutting Power; Induction-Hardened Cutting Knives for Long Life
- Handle Type: Dual Material
- Material: Heat Treated Steel
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel