Klein Cable Stripper
Our endless aisle includes a klein cable stripper and so much more!
Shop Klein Cable Stripper results
(Showing 1 - 15)
Relevance
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 2/0-250 MCM
- Overall Length: 4.656"
Key Features:
- Capacity: 750-350 MCM
- Overall Length: 4.656"
- Material: Aluminum Body, Powder Metal Blades
Key Features:
- Capacity: 8 AWG to 1250 kcmil
- Overall Length: 7 in
- Material: Steel Blades
Key Features:
- Item: Replacement Bulb
- Type: Ultraviolet
- Watts: 9 W
Key Features:
- Item: 1085 Carbon Steel Round Wire
- Material: Carbon Steel
- Wire Gauge Number: 16
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Key Features:
- Primary Application: Jacket Removal of PVC, Rubber, PE
- Overall Length: 5 1/4 in
- Cutting Action: Ring/Slit Cut
Key Features:
- Character Height: 1/4 in
- Material: Steel
- Impression Letter Type: Standard
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Key Features:
- Capacity: 1-1/8 in
- Overall Length: 6 1/2 in
- Features: Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
Key Features:
- Capacity: 6 AWG to 750 MCM
- Overall Length: 6-1/2"
- Material: Aluminum