Kimble Carboys
If you need kimble carboys we have them at everyday low prices.
Shop Kimble Carboys results
(Showing 1 - 12)
Relevance
Key Features:
- Labware Screw Closure Size: 38-400 mm
- Autoclavable: No
- Labware Closure Material: Polyethylene (PE)
Key Features:
- Includes: Not Applicable
- For Use With: Liquids
- Carboy/Jerrican/Jug Handle Style: No Handle
Key Features:
- Width: 5.7
- Labware Nominal Capacity - Metric: 5 L
- Labware Depth - Metric: 238.7 mm
Key Features:
- Labware Closure Material: HDPE
- Height: 15"
- Labware Nominal Capacity - Metric: 18.93 L
Key Features:
- Labware Width - English: 10.9 in
- Color: Natural, translucent
- Labware Depth - English: 14.9 in
Key Features:
- Item: Cleaning Solution Bottle
- Color: Translucent
- Material: Polyethylene
Key Features:
- Item: Trigger Spray Bottle
- Size: 24 oz
- Color: Clear/White
Key Features:
- For Use With: Mfr. Model No. 48153, 431, 421, 48154 Beverage Coolers, 2-10 gal, Igloo(R) 400 Series
- Item: Replacement Push-Button Spigot
- For Use With Mfr. Model Number: Mfr. Model No. 48153, 431, 421, 48154
Key Features:
- Item: Detergent
- Size: 1 gal
- Fragrance: Unscented
Key Features:
- Item: Test Tube
- Labware Basic Material: Glass
- Labware Body Material: Type I Borosilicate Glass
Key Features:
- Item: Media Bottle
- Capacity: 1,000mL
- Height: 225mm
Key Features:
- Item: Cap
- Labware Screw Closure Size: 18-415 mm
- Labware Closure Liner Material: Rubber