Kent Oil
Our endless aisle includes a kent oil and so much more!
Shop Kent Oil results
(Showing 1 - 15)
Relevance
Mfr # 34645
Key Features:
- Material: Iron
- For Use On: Truck, Agricultural, Industrial Tires
- Type: Super Duty
Mfr # 30254
Key Features:
- Material: Steel
- Weight: 1.5 lb.
- Application: Removing Wheel Locks or Damaged Lug Nuts
Mfr # 34647
Key Features:
- Material: Iron
- Application: For Tubeless Truck Tires
- Size: 7/8 in Stock
Mfr # 34747
Key Features:
- Material: Iron
- Application: For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
- Size: 3/4 in Stock
Mfr # 32123
Key Features:
- Material: Steel
- Size: 11/16 in Stock
- Number of Pieces: 1
Mfr # 33219
Key Features:
- Material: Steel
- Application: For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
- Size: 11/16 in Stock
Mfr # 490118
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: Not Rated
- Container Size: 1 gal
Mfr # 35442
Key Features:
- Material: Steel
- Features: Blue Cobra Truck Tire Service Set contains all the tools needed to change most 22 1/2 in and 24 1/2 in Tubeless Truck Tires
- Color: Assorted
Mfr # 31713
Key Features:
- Material: Aluminum
- Features: Aluminum design is lightweight and is less likely to mar Alloy Wheels, Fits both Steel and Aluminum Wheels, Special C-Lok shape fits nearly all Passenger, Light Truck, Agriculture and Truck Wheels without slipping off
- Used For: Most Passenger, Light Truck, Agricultural and Truck Wheels
Mfr # T45AC
Key Features:
- Width: 1.5 in
- Features: Demount End Precision-Forged Angled Tip slides between Bead and Rim, Forged design won't Slip when Demounting the second Bead, Heat-Treated, One-Piece construction, Precision Forged Knob grips Rim, Special Curve Design always grabs the Bead Edge, Designs make it easier to Mount and Demount Tires without changing the way the Tool is used, Tip Ends inserts easily and will not Cut or Rip Bead or Sidewall, Use in pairs
- Color: Gray
Mfr # T2122A30
Key Features:
- Material: Steel
- Application: For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
- Size: 11/16 in dia
Mfr # 32121
Key Features:
- Material: Steel
- Features: Designed for fast and efficient Tire changing
- Used For: ATV and Light Trucks Tires, Car, Motorcycle
Mfr # 35429
Key Features:
- Material: Steel
- Application: For Passenger Car, ATV, Motorcycle, Truck, Bus, Farm Tractor and Aircraft Tires
- Number of Pieces: 1
Mfr # 32117
Key Features:
- Material: Iron
- Size: 7/16 in Stock
- Features: Best if used in pairs, Extended length of the Flat Curved Sliding Surface
Mfr # 34746
Key Features:
- Material: Iron
- Application: For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
- Size: 3/4 in Stock