Johnson Controls Valve
We make finding a johnson controls valve fast and simple every time!
Shop Johnson Controls Valve results
(Showing 1 - 15)
Relevance
Key Features:
- Connection: NPT
- Set Points: 75 Degrees F to 135 Degrees F
- Repair Kit: STT16A-601R
Key Features:
- Connection Size (In.): 3/8
- Replacement Cartridge: SET29A-622R
- Connection: NPT
Key Features:
- Series: F93
- Tether Length Min.-Max.: 3-5/8"
- Max. Pressure (PSI): 100
Key Features:
- For Use With: Heat Exchangers
- Item: Valve 3/4"75/135F,6,Tempactwtrreg
- Fits Brand: Johnson Controls
Key Features:
- Type: 2 Way
- For Use With: Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers
- Application: Temperature Regulation
Key Features:
- Item: Single Pressure Control
- Switch Type: SPDT
- Switch Action: Open on Fall, Open on Rise
Key Features:
- Switch Action: Close on Rise, Open on Rise
- Voltage: 120/240VAC
- Sensor Type: A99BB-200C
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120 to 277V AC
- Sensor Type: Hydraulic Capillary Bulb (Copper)
Key Features:
- Item: Pneumatic Thermostat
- Action Type - Pneumatic Thermostats: Direct Acting
- No. of Pipes: 2 Pipe
Key Features:
- Item: Dual Pressure Control
- Switch Type: SPST
- Low Pressure Range (PSIG): 20 in Hg to 100
Key Features:
- Item: Single Pressure Control
- Switch Type: SPST
- Switch Action: Open on Fall
Key Features:
- Item: Solenoid Air Valve
- Voltage: 120V AC
- Air Connections: 1/4 in Barb
Key Features:
- Item: Differential Pressure Control
- Switch Type: SPDT
- Low Pressure Range (PSIG): 8 to 60
Key Features:
- Item: Pe Switch 3-20 Adj Diff
- Control Air Pressure: 3 to 20 psi
- Air Connections: 1/8 in Barbed
Key Features:
- Triac Output Amps: 4A @ 480, 6.9A @ 277, 8A @ 208-240
- Hard Start Timing (Sec.): 0 sec
- Ambient Temp. Range (C): -40 to 54