Johnson Angle, Pitch, And Slope Locators
If you need johnson angle, pitch, and slope locators we have them at everyday low prices.
Shop Johnson Angle, Pitch, And Slope Locators results
(Showing 1 - 15)
Relevance
Mfr # 700
Key Features:
- Item: Angle Finder
- Type: Magnetic
- Scale: Increments 0 to 90 Degrees In 4 Quadrants
Mfr # 1886-0000
Key Features:
- Item: Digital Angle Finder
- Measurement Range: 0 Degrees to 180 Degrees
- Overall Width: 2 3/8 in
Mfr # 750
Key Features:
- Item: Angle Finder
- Scale: Half Printed 0 to 90 Degrees In 2 Quadrants, Other Half for Reading Pitch in in Rise Per 12 in Run
- Construction: High Impact Plastic Body, Acrylic Lens
Mfr # 1750-1200
Key Features:
- Item: Digital Angle Finder
- Measurement Range: 0 Degrees to 225 Degrees
- Includes: 3V Lithium Battery
Mfr # 505A-12
Key Features:
- Item: Manual-Reading Miter Protractor
- Length: 12 in
- Finish: Uncoated
Mfr # 505A-7
Key Features:
- Item: Manual-Reading Miter Protractor
- Length: 7 in
- Finish: Uncoated
Mfr # 505P-7
Key Features:
- Item: Manual-Reading Miter Protractor
- Length: 7 in
- Finish: Uncoated
Mfr # 784520
Key Features:
- Item: Center Punch
- Measurement Range: 4 Degrees to 90 Degrees
- Overall Length: 18 1/2 cm
Mfr # 4KU97
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 1mm, 64ths
Mfr # 12
Key Features:
- Item: Alignment Punch Set
- Tether Capable: Tether Capable
- Sizes Included: 1/8 in, 3/16 in, 5/32 in
Mfr # 750
Key Features:
- Voltage: 120V AC
- Mounting Location: Ceiling
- CFM @ 0.100-In. SP: 100 cfm
Mfr # 11694
Key Features:
- Jaw Width: 4"
- Jaw Opening (In.): 4 in
- Type: Cross Slide
Mfr # 40-6184
Key Features:
- Length: 9 1/2 in
- Accuracy: +/-1/8 in @ 50 ft
- Features: Four Vials Read Plumb, Level, 45 Degrees and Cross Check, Plumb and Square Reference Points, Three 90 Degrees Beams Emit Simultaneous Level
Mfr # 40-6912
Key Features:
- Optical Level Product Grouping: Transits
- Item: Builders Transit Level Kit
- Working Range: 200 ft
Mfr # 40-6200
Key Features:
- Item: Magnetic Sheave Alignment Laser
- Laser Usage Environment: Interior
- Laser Projection: Horizontal, Vertical