Irwin Self Feed
Count on great prices, fast shipping and friendly service every time you order an irwin self feed from Zoro.
Shop Irwin Self Feed results
(Showing 1 - 15)
Relevance
Key Features:
- Bit Dia.: 2-9/16"
- Overall Length: 5"
- Shank Size: 2-9/16"
Key Features:
- Bit Dia.: 2"
- Overall Length: 5 in
- Shank Size: 2"
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Key Features:
- Shank Size: 1/4"
- Application: For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded, Cordless Drills & Impact Drivers
- Includes: 15 Each 3ECC3, 3ECD5, 3ECD1, 3ECD8, 10 Each 3ECC6, 3ECC8, 3ECC4, 3ECD3, 3ECD6, 3ECD9, 3ECE1, 3ECF2, 3 Each 1AVC2, 1AVC6, 1 Each 1AVB6
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Key Features:
- Shank Size: 1/4"
- Material: Steel
- Bit Style: Phillips, Square, Slotted
Key Features:
- Item: Twist Drill Bit Sets
- Drill Bit Material: High Speed Steel
- Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
Key Features:
- Max. Opening: 2 1/8 in
- Throat Depth: 1 1/2 in
- Overall Length: 6"
Key Features:
- Number of Blades: 1
- Blade Material: Bi-Metal
- Overall Thickness: 0.63 in
Key Features:
- Max. Opening: 4 1/2 in
- Throat Depth: 4 3/4 in
- Overall Length: 9"
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Key Features:
- Number of Pieces: 10
- Overall Length: 5 in, 6 in, 7 in, 9 in, 10 in, 11 in
- Length: 5", 6", (3)7", 9", (2)10"
Key Features:
- Item: Twist Drill Bit Sets
- Drill Bit Material: High Speed Steel
- Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
Key Features:
- Item: Drill Bit, Tap, and Die Set
- Die Shape: Hex
- Number of Pieces: 117