Invensys Controls
We make finding invensys controls fast and simple every time!
Shop Invensys Controls results
(Showing 1 - 15)
Relevance
Mfr # MA-418
Key Features:
- Item: Stroke Actuator, 120VAC, 170'
- Fits Brand: Schneider Electric
- Includes: Actuator
Mfr # MA-418-500
Key Features:
- Fits Brand: Schneider Electric
- Includes: Actuator
- Item: Actuator, 2 POS, with Aux Swtich, 120V
Mfr # 700-511
Key Features:
- Item: Gas Valve, 3/4", 250/750Mv, Slow Open
- Includes: (1) Gas Valve, (1) Gasket, (1) Jumper Wire and (1) Ferrule, (1) LP Gas Regulator, (2) Bushings, (2) Screws
- Fits Brand: Invensys
Mfr # IMV-576
Key Features:
- Item: Commercial Ice Maker Water Valve
- For Use With: Residential Ice Makers
- Material of Construction: Polypro
Mfr # 35981C
Key Features:
- Item: Solenoid Valve
- Fits Brand: Elkay, Halsey Taylor
- Material: Various
Mfr # 700-416
Key Features:
- Item: Gas Valve
- Includes: Reducer Bushings
- Package Quantity: 1
Mfr # 5210-124
Key Features:
- Type: Thermostat
- Replaces: Z90644
- Agency Compliance: UL E12103
Mfr # 710-101
Key Features:
- Item: Low Capacity Gas Valve
- Includes: Reducer Bushing
- Fits Brand: Hearth, RV Millivolt, Wall Furnace
Mfr # IMV-0402
Key Features:
- Item: Dishwasher and Ice Maker Water Valve
- Type: 3/8 in ID Hose
- For Use With: Ice Makers and Dishwashing Machines
Mfr # ICM271C
Key Features:
- Item: Fan Blower Control Board
- Replaces: Carrier Mfr. No. 302075-3, CES01100017, CES01100018, HH84AA010, HH84AA011, HH84AA012, HH84AA013, HH84AA020, P771-7002, and Robertshaw Mfr. No. 695-100
- Control Volts: 24 V
Mfr # 9145-00
Key Features:
- Item: Defrost Timer Control
- Voltage: 120/208/240V AC
- Amps: 30 A
Mfr # 12-2922-02
Key Features:
- Item: Water Inlet Solenoid
- For Use With: Scotsman Ice Makers
- Package Quantity: 1
Mfr # 20347
Key Features:
- Item: Oven Mode Selector Switch
- For Use With: CTB, CTBR, DFG-100, DFG-200, DFG-50, MARK V SERIES
- Fits Brand: Blodgett
Mfr # MA-419
Key Features:
- Voltage: 240V
- For Use With: Damper; Valve Actuators
- Item: Actuator, 240V, Spring Return, 2 Position
Mfr # LC1D09G7
Key Features:
- Full Load Amps-Inductive: 9 A
- Item: IEC Magnetic Contactor
- Action: Non-Reversing