Intek Engine
We have the intek engine you need to get the job done right.
Shop Intek Engine results
(Showing 1 - 15)
Relevance
Mfr # 31R907-0007-G1
Key Features:
- Type: 4 cycle
- HP: 17.5 hp
- Gross Torque: Not Applicable
Mfr # 104M02-0197-F1
Key Features:
- Type: 4 cycle
- Gross Torque: 7.25 lb-ft
- Shaft Orientation: Vertical
Mfr # 13R232-0021-F1
Key Features:
- Type: 4 cycle
- Gross Torque: 9.5 lb-ft
- Shaft Orientation: Horizontal
Mfr # 23-933-000
Key Features:
- Item: Piccolight Replacement Lamp
- For Use With: All Welch Allyn Model 03100, Mabis Otoscopes
- For Use With Mfr. Model Number: 20-726-000, 20-810-000, 20-850-000, 20-860-120, 20-864-000
Mfr # 083132-1035-F1
Key Features:
- Type: Non-CARB Compliant
- HP: 3.75 hp
- Gross Torque: 5.5 lb-ft
Mfr # 85053G
Key Features:
- Item: Gas Can
- Material: Polyethylene
- Color: Red
Mfr # 19L232-0036-F1
Key Features:
- HP: 10 hp
- Gross Torque: 12.7 lb-ft
- Shaft Orientation: Horizontal
Mfr # PA-KT745-3066
Key Features:
- Item: Gas Engine,MTD Vertical,26 HP
- Package Quantity: 1
Mfr # 083132-1036-F1
Key Features:
- Type: Non-CARB Compliant
- HP: 4.2 hp
- Gross Torque: 5.5 lb-ft
Mfr # 5095K
Key Features:
- Item: Spark Plug
- For Use With: Mfr. No. 097332-0036-F1, 097332-0035-F1, 126M02-1015-F1, and all L-Head Briggs & Stratton Engines
- Accessory Type: Spark Plug
Mfr # 6036
Key Features:
- Item: Generator Maintenance Kit
- Includes: (2) Spark Plugs, Oil Filter, Premeasured Synthetic Oil, UL Certified Air Filter with Precleaner Filter
- For Use With: Mfr. No. 40337
Mfr # 19N132-0055-F1
Key Features:
- Item: Gasoline Engine
- Includes: Low Oil Sensor, Metal Tank
- Overall Width (In.): 17 in
Mfr # 85040G
Key Features:
- Item: Rigid Spout
- Material: Polyethylene
- Color: Black
Mfr # PA-RH265-3103
Key Features:
- Item: Gas Engine,OHV,6.5 HP
- Package Quantity: 1
Mfr # 85023G
Key Features:
- Item: Gas Can
- Material: Polyethylene
- Color: Red