Insulated Side Cutters
We have the insulated side cutters you need to get the job done right.
Shop Insulated Side Cutters results
(Showing 1 - 15)
Relevance
Mfr # 1YXJ4
Key Features:
- Overall Length: 8 in
- Material: Chrome Vanadium Steel
- Insulated / Uninsulated: Insulated
Mfr # J2139NECRN
Key Features:
- Capacity: 10-12 Solid and 12-14 Stranded Wire
- Overall Length: 9-1/2"
- Material: Steel
Mfr # E338
Key Features:
- Overall Length: 8 5/16 in
- Material: Steel
- Insulated / Uninsulated: Uninsulated
Mfr # J213-9NECR
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # 72 01 160
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
- Handle Type: Plastic Coated
- Jaw Length: 1 in
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # 317
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Mfr # D248-8
Key Features:
- Features: Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # 84-028
Key Features:
- Features: Drop-Forged Steel for Strength and Durability, Resist Corrosion
- Handle Type: Comfort Grip
- Jaw Length: 7/8 in
Mfr # 63050
Key Features:
- Primary Application: For Cable Cutting in Confined Spaces
- Overall Length: 9 1/4 in
- Cutting Action: Shear
Mfr # D213-9NETT
Key Features:
- Capacity: 1-1/2"
- Overall Length: 9-3/8"
- Material: Steel
Mfr # 336
Key Features:
- Overall Length: 6 in
- Material: Steel
- Insulated / Uninsulated: Uninsulated
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 72 02 125
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut
- Handle Type: Multi-Component Grip
- Jaw Length: 7/8 in
Mfr # 74 21 180
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Plastic Coated
- Jaw Length: 1 in