Inline Spark Tester
Our endless aisle includes an inline spark tester and so much more!
Shop Inline Spark Tester results
(Showing 1 - 14)
Relevance
Mfr # 23900
Key Features:
- Item: Spark Tester,In-Line
- Package Quantity: 1
Mfr # 6589
Key Features:
- Item: Spark Tester
- Application: Tester
- Material: Metal, Plastic
Mfr # 458
Key Features:
- Item: Coil-On-Plug Spark Tester
- Package Quantity: 1
Mfr # 404
Key Features:
- Item: Ignition Spark Tester,Adjustable
- Package Quantity: 1
Mfr # SHD99301
Key Features:
- Includes: 7-pc. 1/4 in. drive 6-point inch u-joint sockets: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 9-pc. 1/4 in. drive 6-point metric u-joint sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14 mm ; 7-pc. 3/8 in. drive 6-point inch u-joint sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in. ; 10-pc. 3/8 in. drive 6-point metric u-joint sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm ; Includes storage case
- Item: Hand Drive Socket 1/4, 3/8 In. Dr., 33pc
- Overall Length: 12.2 in
Mfr # 39900
Key Features:
- Item: Master Disconnect Set
- Package Quantity: 1
Mfr # 6613
Key Features:
- Item: Variable Pin Spanner Wrench
- Package Quantity: 1
Mfr # JFE96030
Key Features:
- Item: Tool Kit
- Includes: Red Anodized Handle, Tube, Spring-Loaded, 3.3mm x 28.0mm, Square Blade, 1.4mm x 19.0mm, Flat Blade, 1.5mm x 24.75mm, Flat Blade, 2.0mm x 23.0mm, Fork Blade, 8.0mm x 24.0mm, Flat Blade Screwdriver, 3/16 in x 1 in , Green Anodized Handle:Tube, 3.3mm x 28.0mm, Tube, 4.3mm x 13.0mm, Tube, 3.75mm x 13.0mm, Tube, 3.0mm x 13.0mm, Flat Twin Blade, 3.0mm,Flat Twin Blade, 1.6mm
- Number of Pieces: 12
Mfr # 70620
Key Features:
- Drive Size: 3/8"
- Socket Type: Tap
- SAE or Metric: SAE
Mfr # CU2
Key Features:
- Item: Emergency Light
- Item - Emergency Lighting and Exit Signs: Emergency Light
- Voltage - Emergency Lighting and Exit Signs: 120/277