Ingersoll Rand Pavement Breakers & Jackhammers
Our endless aisle includes ingersoll rand pavement breakers & jackhammers and so much more!
Shop Ingersoll Rand Pavement Breakers & Jackhammers results
(Showing 1 - 10)
Relevance
Mfr # 341A2M
Key Features:
- Item: Air Backfill Tamper
- Piston Stroke: 4 in
- Piston Bore: 1 5/8 in
Mfr # MX90B
Key Features:
- Item: Air Paving Breaker
- Weight Class: 90 lb
- Shank Size: 1 1/4 in x 6 in
Mfr # PB35AL8
Key Features:
- Item: Air Paving Breaker
- Weight Class: 35 lb
- Shank Size: 1 in x 4 1/4 in
Mfr # 4MHD2
Key Features:
- Item - Air Chisels: Pneumatic Chisel
- Shank Size: 1.125 in
- Chisel Shank Size: 1.125 in
Mfr # 4MHD5
Key Features:
- Shank Size: 1.25 in
- Item - Air Chisels: Pneumatic Moil Point Chisel
- Chisel Shank Size: 1.25 in
Mfr # 23A-VAR-GR
Key Features:
- Item: Die Grinder Accessory Kit
- Includes: (2) 2 in pads, (4) 1/4 in Shank Carbide Burrs, (5) 1/4 in Shank Mounted Points, (5) 1/8 in Shank Mounted Points, (6) 2 in 36 Grit Sanding Discs, (9) 2 in Various Grit Surface Conditioning Discs, 2 in Quick Change Disc Backing Pad, 3 in Quick Change Disc Backing Pad
- Number of Pieces: 50
Mfr # 56625
Key Features:
- Package Quantity: 1
Mfr # M004RVR167AR3
Key Features:
- Item: Air Gearmotor
- Running Torque @ Max. Pressure: 330 in-lb
- HP: 0.31 hp
Mfr # 7100
Key Features:
- HP: 10 hp, 15 hp
- Item: Air Compressor Pump
- Number of Stages: 2
Mfr # 92692284
Key Features:
- Sub-Category: Compressor
- Item: Compressor Oil
- Food Grade: No