Industrial Sandblasting Cabinet
We have the industrial sandblasting cabinet you need to get the job done right.
Shop Industrial Sandblasting Cabinet results
(Showing 1 - 15)
Relevance
Mfr # SBC420
Key Features:
- Package Quantity: 1
Mfr # 101691G-A
Key Features:
- Application: To Prepare Surfaces for Plating, Scale Removal as well as for Deburring and Peening
- Overall Width: 19 in
- Feed Type: Siphon
Mfr # ATEHTSBC1200
Key Features:
- Package Quantity: 1
Mfr # 10Z916
Key Features:
- Includes: Not Applicable
- Overall Height: 19 3/8 in
- Feed Type: Siphon
Mfr # 320775
Key Features:
- Package Quantity: 1
Mfr # 24815
Key Features:
- Length: 25
- Voltage: 115V
- Application: The OEMTOOLS 24815 Bench Top Abrasive Blast Cabinet is a sturdy welded steel cabinet, a self-contained unit operating on 115V alternating current. It connects to your present air supply and is equipped with an internal blasting gun that controls the air flow. Drawing on years of blasting experience, we designed a bench-top cabinet that is durable, highly efficient and inexpensive. This machine is practical for automobile rebuilders, DIYers, pros, and many industrial applications where quality finishing and cleaning is needed at a fraction of the time required by conventional options.
Mfr # 41500
Key Features:
- Work Area Depth: 24 in
- Overall Depth: 35 in
- Work Area Dimensions: 23 in x 48 in x 24 in
Mfr # 101694G-A
Key Features:
- Item: Abrasive Blast Cabinet
- Overall Height: 63 in
- Overall Width: 39 in
Mfr # 101701G-A
Key Features:
- Work Area Height: 40 in
- Blast Cabinet Grouping: Abrasive Blast Cabinet
- Feed Type: Siphon
Mfr # A2022PZOR
Key Features:
- Includes: Sandblasting Machine, Gun, Gloves, Dust Collector, Pressure Pot, Replacement Window Film (1)
- Work Area Dimensions: 42" Wide X 24" Deep
- Overall Depth: 24"
Mfr # A4224ZOR
Key Features:
- Overall Width: 42"
- Overall Depth: 24"
- Includes: Sandblasting Machine, Gun, Gloves, Dust Collector, Replacement Window Film (1)
Mfr # 101696G-A
Key Features:
- Blast Cabinet Grouping: Abrasive Blast Cabinet
- Overall Height: 65 in
- Application: To Prepare Surfaces for Plating, Scale Removal as well as for Deburring and Peening
Mfr # 2022ZOR
Key Features:
- Includes: Sandblasting Machine, Gun, Gloves, Replacement Window Film (1)
- Overall Depth: 24"
- Overall Width: 36"
Mfr # 42000
Key Features:
- Overall Dimensions: 69 in x 81 in x 57 in
- Work Area Width: 46 in
- Overall Width: 81 in
Mfr # 41800
Key Features:
- Cabinet Material: Steel
- Min. CFM @ 80 PSI: 15 cfm
- Work Area Depth: 34 in