Indicator Dial Mitutoyo
We make finding an indicator dial mitutoyo fast and simple every time!
Shop Indicator Dial Mitutoyo results
(Showing 1 - 15)
Relevance
Mfr # 2416A
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Lug Back
Mfr # 513-402-10E
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 2904A
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; With Lug Type; Reverse Reading Type
Mfr # 64PKA079B
Key Features:
- Graduations: 0.001 in
- Range: 0.05 in
- Features: Stem 3/8" Dia. 8mm #4-48 UNF Thread
Mfr # 2416S-10
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: 3/8 in Stem
Mfr # 513-403-10E
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: 0.0001 in Accuracy, Glare-free crystal with scratch-resistant coating, Jeweled bearings, No-clutch structure, Water and dust resistant
Mfr # 2414S
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.5 in
- Accuracy: +/-0.001 in
Mfr # 513-412-10E
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating
Mfr # 513-406-10T
Key Features:
- Graduations: 0.0005 in, 0.01 mm
- Range: 0 mm to 0.7 mm, 0 in to 0.7 in
- Features: Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating
Mfr # 3416A
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Hardened Stainless Steel Stem, Glare Free Scratch Resistant Crystal
Mfr # 2416A-10CAL
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Accuracy: +/-0.001 in
Mfr # 2776A
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 1 in
- Features: Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; With Lug Type
Mfr # 513-512-10T
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.02 in
- Features: Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Mfr # 513-518-10T
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.04 in
- Features: Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Mfr # 513-472-10E
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating