Icm Head Pressure Controls
Count on great prices, fast shipping and friendly service every time you order icm head pressure controls from Zoro.
Shop Icm Head Pressure Controls results
(Showing 1 - 10)
Relevance
Mfr # ICM325HNC-LF
Key Features:
- Input Volts AC @ 60/50 Hz: 120 to 480
- Triac Output Amps: 0.1 to 10.0
- Hard Start Timing (Sec.): 0.1 to 5.0
Mfr # ICM326HNC-LF
Key Features:
- Input Volts AC @ 60/50 Hz: 120 to 240
- Triac Output Amps: 0.1 to 10.0
- Hard Start Timing (Sec.): 0.1 to 5.0
Mfr # P266SNR-2C
Key Features:
- Ambient Temp. Range (C): -40 to 60
- Controls: Single Stage Condenser Fans
- Pressure: 0 to 754 PSI
Mfr # P266SNR-1C
Key Features:
- Ambient Temp. Range (C): -40 to 60
- Controls: Single Stage Condenser Fans
- Item: Pressure Transducer
Mfr # P66AAB-1C
Key Features:
- Triac Output Amps: 4A @ 480, 6.9A @ 277, 8A @ 208-240
- Hard Start Timing (Sec.): 0 sec
- Ambient Temp. Range (C): -40 to 54
Mfr # ICM408
Key Features:
- Item: Plug-In Line Voltage Monitor
- Type: 3-Phase
- NC Output (Amps): 10 A
Mfr # ICM281
Key Features:
- Item: Furnace Control Board
- Replaces: Carrier: CESO11005700, CES0110020, CES0110048, CESO11005701, CESO11005702, HH84AA016
- Control Volts: 24 V
Mfr # ICM450A
Key Features:
- Item: Line Voltage Monitor
- Type: Manual or Automatic Reset
- Control Volts: 18 to 240
Mfr # ICM491
Key Features:
- Item: Line Voltage Monitor
- Type: Manual or Automatic Reset
- Control Volts: 18 to 240
Mfr # ICM102B
Key Features:
- Item: Time Delay Relay
- Type: Delay on Make
- Control Volts: 18 to 240