Hydrorain Sprinkler Valves And Hose Swivels
We make finding hydrorain sprinkler valves and hose swivels fast and simple every time!
Shop Hydrorain Sprinkler Valves And Hose Swivels results
(Showing 1 - 14)
Relevance
Mfr # 37980
Key Features:
- Item: Pipe
- Connection: 1/2 in Tube, 100 ft
- Max. Working Pressure: 80 psi
Mfr # 08195
Key Features:
- Item: Release Tool
- Material: PVC
- Features: Corrosion Resistant
Mfr # 07015
Key Features:
- Item: Release Tool
- Material: PVC
- For Use With: 3/4 in PVC-Lock Pipe
Mfr # 08676
Key Features:
- Item: Coupling
- Connection: 1 in Tube
- Material: ABS plastic
Mfr # CP100
Key Features:
- Item: Straight Control Valve
- Connection: 1" FNPT
- Material: Nitrile rubber
Mfr # CP075
Key Features:
- Item: Straight Control Valve
- Connection: 3/4" FNPT
- Material: Plastic
Mfr # 4NDP2
Key Features:
- Item: Quick Coupling Key
- Connection: 1" MNPT
- Material: Brass
Mfr # 4NDT2
Key Features:
- Item: Garden Hose Wye
- Connection: 3/4" GHT
- Material: Brass
Mfr # 5DHP3
Key Features:
- Item: Open Poly Bags
- Features: Standard
- Width: 5"
Mfr # B-7465
Key Features:
- Item: Garden Hose Plug, 3/4" - 11-1/2"
- Package Quantity: 1
Mfr # 16A-FDV-C1
Key Features:
- Item: Filtered Drain Valve
- Connection: 1/2" MPT
- Material: Thermoplastic
Mfr # EC50/2PKS
Key Features:
- Item: End Closure
- For Use With: 1/2 in Tubing
- Color: Brown
Mfr # 26600
Key Features:
- For Use With: Sprinkler Systems
- Includes: Instruction Sheet, Stake
- Item: Catch Cups
Mfr # 26113
Key Features:
- Cutting Capacity: 1/8 in to 1 in
- Cuts: Polyethylene
- Body Material: Plastic