Hydraulic Floor Jack
We make finding a hydraulic floor jack fast and simple every time!
Shop Hydraulic Floor Jack results
(Showing 1 - 15)
Relevance
Key Features:
- Lifting Height Max.: 21 29/32 in
- Power Raise: 15 3/4 in
- Handle Type: Spring-Loaded
Key Features:
- Width: 7.63
- Operation Type: Hydraulic
- Weight: 19.3
Key Features:
- Lifting Capacity: 4 T
- Application: Manual
- Item: Torque Limiting Extension Set
Key Features:
- Caster Wheel Dia.: 2 1/2 in
- Lifting Capacity: 2 1/2 ton
- Application: Heavy-Duty
Key Features:
- Base Height: 6 1/2 in
- Lifting Capacity: 3 ton
- Caster Wheel Dia.: 2 1/2 in
Key Features:
- Package Quantity: 1
Key Features:
- Item: Trolley Floor Jacks
- Features: Built-In Safety Valve Provides Overload Protection, By-Pass Device Protects Against Overpumping for Safe Operation, Swivel Saddle
- Lifting Capacity: 2 tons
Key Features:
- Application: General
- Lifting Height Min.: 5-1/2"
- Handle Material: Steel
Key Features:
- Lifting Capacity: 3 1/2 ton
- Chassis Length: 27 1/2 in
- Item: Trolley Floor Jacks
Key Features:
- Item: Aluminum Service Jack
- Material: Aluminum
- Features: Lifting Range 3-3/4" to 19-1/4"; Dual Pump
Key Features:
- Item: Combination Jacks & Support Stands
- Saddle Shape: Flat (Stand); Round (Jack)
- Caster Type: (2) Front Fixed, (2) Swivel
Key Features:
- Lifting Capacity: 3.5 Ton
- Weight: 91.5
- Height: 6.25
Key Features:
- Item: Magic Lift Service Jack,3-1/2 tons
- Lifting Capacity: 3-1/2 tons
- Features: Heavy Gauge Rolled Side Frames
Key Features:
- Lifting Height Min.: 6 in
- Chassis Length: 56 in
- Features: Chrome Plated Ram for Additional Rust Resistance, Convenient Foot Pedal for No Load Lifts, Front Wheels with Roller Bearings and Ball Bearing-Mounted Rear Caster Wheels, Handle can be Locked into One of Three Positions from Horizontal to Vertical and Has Independent Release Knob, Multi-Lingual Safety and Capacity Markings, Overload and Bypass Safety Valves Prevent Use Beyond The Jacks Rated Capacity and Over Extension of the Ram, Welded Hydraulic Pump and Cylinder Construction Provides Increased Strength and Leak Prevention, Wiper Seals Protect Hydraulic System From Contaminants
Key Features:
- Package Quantity: 1