Hydraulic Crimping
Count on great prices, fast shipping and friendly service every time you order a hydraulic crimping from Zoro.
Shop Hydraulic Crimping results
(Showing 1 - 15)
Relevance
Mfr # 902-480
Key Features:
- Item: Hydraulic Crimp Tool
- Includes: 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 MCM, 350 MCM, 4 AWG, 4/0 AWG, 500 MCM, 6 AWG, 600 MCM, 800 MCM Dies
- Max. Crimping Force: 24,000 lb
Mfr # TL-ZDT-HCT-300
Key Features:
- Package Quantity: 1
Mfr # TBM14M
Key Features:
- Item: Hydraulic Crimper
- Insulated / Uninsulated: Uninsulated
- Capacity: Up to 750 MCM Aluminum, Up to 900 MCM Copper
Mfr # ET1187-001
Key Features:
- Primary Application - Crimping: Hydraulic Hose Crimping
- Item: Hydraulic Hose Crimping Machine
- Max. Crimping Force - Crimper: 10 ton
Mfr # ET1000-001
Key Features:
- Primary Application - Crimping: Hydraulic Hose Crimping
- Item: Hydraulic Hose Crimping Machine
- Mounting - Hose Crimper: Portable
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # FJC2806
Key Features:
- Package Quantity: 1
Mfr # T-420-001
Key Features:
- Item: Crimper System,63680
- Package Quantity: 1
Mfr # TEP-410
Key Features:
- Item: Hydraulic Crimper
- Overall Length: 23 in
- Features: 360 Degrees Rotating Angle, Protective Rubber Boot on in C in Head
Mfr # ET4001-015
Key Features:
- Item: Crimper System,63700
- Package Quantity: 1
Mfr # RK1240
Key Features:
- Capacity: 750 kcmil
- Features: Crimping Head has 1.65" (42 mm) Opening; Boss Included on Each Crimping Head for use with Hotsticks; Single-Acting Tools Require an External Hydraulic Pump Capable of 10,000 psi (700 bar); Capable of Crimping a Wide Range of Lugs, C-taps, H-Taps and Overhead Tension Sleeves; Includes: Carrying Case
- Application: For Crimping Wire and Cable
Mfr # B121206CH
Key Features:
- Item - Electrical Enclosure: Enclosure
- Item: Enclosure
- Height: 12 in
Explore More
velvac air cylinders
eaton hydraulic bulk hoses
prince double acting hydraulic cylinders
enerpac hydraulic check valves
buyers products hydraulic reservoir tanks
enerpac hydraulic filtration parts
prince hydraulic pressure relief valves
westward air hydraulic pumps
buyers products general purpose hydraulic motors
sumner hydraulic spreaders
buyers products hydraulic control valves
buyers products electric hydraulic pumps