Hydraulic Crimp Tool
If you need a hydraulic crimp tool we have them at everyday low prices.
Shop Hydraulic Crimp Tool results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Item: Latch Head Hydraulic Crimp Tool
- Max. Crimping Force: 12,000 lb
- Crimping Force (Lbs.): 12000
Key Features:
- Package Quantity: 1
Key Features:
- Item: Hydraulic Crimp Tool
- Includes: 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 MCM, 350 MCM, 4 AWG, 4/0 AWG, 500 MCM, 6 AWG, 600 MCM, 800 MCM Dies
- Max. Crimping Force: 24,000 lb
Key Features:
- Primary Application - Crimping: Hydraulic Hose Crimping
- Item: Hydraulic Hose Crimping Machine
- Mounting - Hose Crimper: Portable
Key Features:
- Item: 12 Ton Hydraulic Crimping Tool
- Features: Two-Speed Pump to Reduce Cycle Time; Ram Automatically Retracts When Crimp Cycle is Complete; Crimping Heads Rotate 350 Degrees; Smaller and Lighter than Competitive Tools; Includes : Carrying Case
- Capacity: 8 AWG to 750 kcmil Color-Coded Copper Lugs And Splices
Key Features:
- Item: Hydraulic Quad-Point Crimping Tool, Flip
- Capacity: 4 AWG to 750 kcmil (MCM) Copper Color-Coded Connectors, 6 AWG to 750 kcmil (MCM) Aluminum Color-Coded Connectors
- Overall Length: 21-1/16"
Key Features:
- Primary Application - Crimping: Hydraulic Hose Crimping
- Item: Hydraulic Hose Crimping Machine
- Max. Crimping Force - Crimper: 10 ton
Key Features:
- Package Quantity: 1
Key Features:
- Primary Application - Crimping: Hydraulic Hose Crimping
- Item: Hydraulic Hose Crimping Machine
- Mounting - Hose Crimper: Portable
Key Features:
- Primary Application - Crimping: Hydraulic Hose Crimping
- Item: Hydraulic Hose Crimping Machine
- Mounting - Hose Crimper: Floor
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Key Features:
- Package Quantity: 1
Key Features:
- Item: Hydraulic Crimper
- Insulated / Uninsulated: Uninsulated
- Capacity: Up to 750 MCM Aluminum, Up to 900 MCM Copper
Key Features:
- Item: Crimper System,63680
- Package Quantity: 1