Hvac Valve Core
We have the hvac valve core you need to get the job done right.
Shop Hvac Valve Core results
(Showing 1 - 15)
Relevance
Mfr # 91496
Key Features:
- Package Quantity: 1
Mfr # A31999-G
Key Features:
- Item: Valve Core
- For Use With: All CFC, HCFC and HFC Refrigerants
- Max. Working Pressure: 800 psi
Mfr # 4PDJ3
Key Features:
- Item: Valve Core
- Connection Size: 1/4"
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # DSKR
Key Features:
- Number of Pieces: 27
- Includes: Bit-Tips, Zip-ins
- Tool Storage Type Included: Bag
Mfr # QC-S4B
Key Features:
- Item: Quick Coupler
- Connection Size: 1/4 in (F)NPT x 1/4 in Female
- For Use With: Quick Connect/Disconnect Refrigeration Hoses
Mfr # 31546
Key Features:
- Type: Air Valve
- Package Quantity: 8
Mfr # MWT-HVACKIT03
Key Features:
- Item: Platinum HVAC Tool Kit,9 pcs.
- Package Quantity: 1
Mfr # A31999
Key Features:
- Item: Core
- Features: 1/4" valve Cores; Operating Temperature -20 to 220 F (-28 to 104 C)
- Fits Brand: JB
Mfr # 32304
Key Features:
- Drive Size: 1/4", 5/16"
- Number of Pieces: 1
- Handle Material: Plastic
Mfr # STKMR
Key Features:
- Number of Pieces: 16
- Includes: Bit-Tips, Zip-ins
- Tool Storage Type Included: Bag
Mfr # A-100-VC-1
Key Features:
- Item: Standard Bore Valve Core
- Valve Size: Standard Bore
- Thread Size: 0.206-36
Mfr # A31999-100
Key Features:
- Length: 7/8 in
- Size: 1/4"
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # CL320KIT
Key Features:
- Display: 4000 Count Backlit LCD
- Voltage Accuracy: Cat. No. CL320: 600V AC/DC; Cat. No. NCVT3P: 1000V AC
- Includes: CL320 Digital Clamp Meter with Test Leads and Thermocouple; IR07 Dual IR and Probe Thermometer; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; Carrying Pouch; Instructions; and All Required Batteries
Mfr # 32596
Key Features:
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 7 1/2 in
Mfr # A32004-G
Key Features:
- Item: Valve Core Remover
- For Use With: Valve Cores
- Includes: (6) Valve Cores,Handle