Hvac Lift
Our endless aisle includes a hvac lift and so much more!
Shop Hvac Lift results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Drywall Lift
- Load Capacity: 150 lb.
- Overall Height: 14 ft. 9-3/4"
Key Features:
- SAE or Metric: SAE
- Primary Application: HVAC
- Drive Size: 3/8 in
Key Features:
- Overall Height: 11 ft. 1/4"
- Overall Width: 31"
- Load Capacity: 300 lb.
Key Features:
- Item: A/C Flush Gun
- For Use With: HFO-1234yf, R12 Refrigerants, R134a
- Type: w/Trigger
Key Features:
- Number of Pieces: 27
- Includes: Bit-Tips, Zip-ins
- Tool Storage Type Included: Bag
Key Features:
- Overall Height: 12 ft. 11-3/4"
- Overall Width: 26-3/8"
- Load Capacity: 450 lb.
Key Features:
- Overall Height: 11 ft. 7-1/8"
- Overall Length: 34 in
- Overall Width: 31 1/4 in
Key Features:
- Overall Height: 16 ft. 2-1/2"
- Overall Length: 62 in
- Overall Width: 40 in
Key Features:
- Item: Platinum HVAC Tool Kit,9 pcs.
- Package Quantity: 1
Key Features:
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 7 1/2 in
Key Features:
- Item: A/C Manifold Gauge
- Number of Pieces: 5
- Application: Automotive A/C
Key Features:
- Item: Manifold Hose Kit
- Number of Pieces: 6
- Includes: 72 in R-134A Hose Set, 90 Degrees Manual Couplers, ACME Bottom Ports, Brass Manifold with Easy-To-Grip Handles, R12/R134A Gauges, Rear R134A and Acme Fittings for Holding Hoses
Key Features:
- Overall Height: 12 ft. 11-3/8"
- Overall Length: 48 in
- Overall Width: 40 in
Key Features:
- Material: Steel
- Overall Height: 28 in to 49 in
- Pipe Capacity: 24 in
Key Features:
- Overall Height: 20 ft. 9-3/4"
- Overall Length: 73 in
- Overall Width: 40 in