Hvac Lennox
Our endless aisle includes a hvac lennox and so much more!
Shop Hvac Lennox results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Motor
- Motor Sub Application: Damper Door Motor
- Phase: 1
Key Features:
- Item: Motor, 115V, 1/8 HP
- Fits Brand: Lennox
- Package Quantity: 1
Key Features:
- Mounting Type: Direct Mount
- Spring Return: Non-Spring Return
- Signal Type: Floating Point
Key Features:
- Item: Ignition Control Board
- Fits Brand: Replaces Lennox 100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 69M08, 69M0801, 69M15, 69M1501, White-Rodgers 50A66-122, 50A66-123
- Includes: (1) Board
Key Features:
- Item: Damper Motor
- Type: Replacement
- Input Voltage: 24
Key Features:
- Item: Defrost Control Board
- Fits Brand: Lennox
- Includes: Board
Key Features:
- Item: Ignition Control Board
- Height: 4.6 in
- Width: 5.8 in
Key Features:
- Item: 12.8"H-W 14.5"L Squ Mtrzd Contrl Dampr
- Voltage: 100 to 240
- Overall Square: 11 3/4 in
Key Features:
- Item: Ignition Board
- Height: 4.5 in
- Width: 5.75 in
Key Features:
- Item: Replacement Control Board
- Replaces: Lennox Models 100925-01, 100925-02, 100925-03, 10M93, 32M8801, 56L84, 56L8401, 24L8501, 63K89, 63K8901, 97L4801, 17W9201, 23W5101, 30W2501, 69M0801, 69M1501, 83M001, White Rodgers Models 50A66-843, 50A62-121, 50A66-122, 5066-123, 50A65-121, 50A62-120, 50A62-820, 50A66-123
- Agency Compliance: CSA
Key Features:
- For Use With: Universal
- Item: Filter, 20 x 25 x 5, MERV 11
- Features: Actual Size: 20-3/4" x 24-3/4" x 4-3/8"; CFM: 2000 CFM
Key Features:
- Item: Ignition Control Board
- Height: 5.925 in
- Width: 6.2 in
Key Features:
- Voltage: 24VAC
- For Use With: Universal
- Fits Brand: Lennox
Key Features:
- Item: Universal Programmable Thermostat
- Voltage: 24VAC
- Stages Heat: 4
Key Features:
- Item: Blower Motor
- Diameter: 5.625 in
- Height: 9 in