Hras
Our endless aisle includes hras and so much more!
Shop Hras results
(Showing 1 - 15)
Relevance
Mfr # HRAS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Adjustable Seat
Mfr # HRAS
Key Features:
- Package Quantity: 1
Mfr # HRS&HRAS WHEEL
Key Features:
- Item: Creeper Caster Replacement Wheel
- Caster Size: 3 in
- Number of Casters: 4
Mfr # HRASRED
Key Features:
- Features: Adjustable Height Shop Seat
- Height: 17 in to 22 in
- Frame Material: Steel
Mfr # HRS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Heavy Duty Seat
Mfr # 707476
Key Features:
- Item: Needle File Set
- Profile Shape: Equaling, Rectangular, Half Round, Round, Square, Triangular
- Length: 5 1/2 in
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Mfr # 1MZH7
Key Features:
- Load Capacity: 300 lb
- Material: Frame: Tubular Steel
- Includes: Tray For Placing Small Parts
Mfr # GRSRB20
Key Features:
- Load Capacity: 320 lb
- Type: Round Adjustable
- Length: 18 in
Mfr # 86994
Key Features:
- Caster Type: Heavy Duty 3-1/2"
- Seat Height Range: 18" to 22"
- Weight Capacity: 300 lb.
Mfr # 1010722
Key Features:
- Package Quantity: 1
Mfr # HRSRED
Key Features:
- Length: 17 in
- Height: 17 in
- Number of Wheels: 4
Mfr # KTI74971
Key Features:
- Item: Adjustable Mechanics Seat,74971
- Package Quantity: 1