Hot Cutter
If you need a hot cutter we have them at everyday low prices.
Shop Hot Cutter results
(Showing 1 - 15)
Relevance
Mfr # HKH0.00BK
Key Features:
- Item: Handheld Hot Knife
- Voltage: 120 V
- Watts: 120 W
Mfr # 5CYX3
Key Features:
- Item: Hot Knife Tip
- Function: 4UZZ5, 4UZZ8, 4UZZ9
- Application: Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and Torch
Mfr # UT-100Si-HK
Key Features:
- Item: Soldering Iron
- Operating Temp.: 482 Degrees F to 932 Degrees F
- Cuts: Plastic, Foam, Cork, and Other Soft Materials
Mfr # HKB0.00WH
Key Features:
- Item: Bench Mount Hot Knife
- Voltage: 120 V
- Watts: 120 W
Mfr # 70-01-16
Key Features:
- For Use With Mfr. Model Number: UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
- Fits Brand: Master Appliance
- Item: Hot Knife Tip
Mfr # 5700233
Key Features:
- Item: Hot Knife Heating Bit 2In Blade
- Package Quantity: 1
Mfr # CYZR-0068
Key Features:
- Color: Pink
- Item: EMT Medical Shears,7.25",Hot Pink
- Length: 7.25 in.
Mfr # FX888D-23BY
Key Features:
- Item: Soldering Station
- Type: Digital
- Voltage: 120 V
Mfr # UT-100SI
Key Features:
- Item: Soldering Iron
- Temp. Rating: 482 Degrees to 1202 Degrees F
- Type: Self Igniting
Mfr # 150035
Key Features:
- Item: Stair Climber
- For Use With Mfr. Model Number: WRV-66
- Weight: 1.323 lb
Mfr # UT-100SIK
Key Features:
- Item: Soldering Iron
- Tip: Pre Tinned Copper
- Includes: Ejector, Sponge, Steel Storage Case
Mfr # 51773
Key Features:
- Item: Butane Refill Canister
- Application: Butane Powered Heat Tools
- For Use With: 1WG61, 1YMK1, 1YMK2, 1YMK3, 1YMK5, 1YMK6, 32MC12, 3W772, 3W773, 3W774, 5HD27, 5HD29, 5PYR9, 5PYT0, 5PYT2, 5PYT5, 5PYT6, 5PYT7, 6NE94, 6NE95, 6NE96
Mfr # 3LP84
Key Features:
- For Conduit Type: IMC, RMC
- Conduit Fitting Type: Coupling
- Conduit Fitting Material: Steel
Mfr # 3DYD6
Key Features:
- Overall Length: 2 in
- Magnet Length: 2 in
- Magnet Height: 1 in
Mfr # PK22FL
Key Features:
- Item: Panelboard Lock Replacement
- Features: Mercury Free
- Package Quantity: 1