Hose Master
We make finding a hose master fast and simple every time!
Shop Hose Master results
(Showing 1 - 15)
Relevance
Mfr # GZ300SM240
Key Features:
- Hose Inside Dia.: 3 in
- Hose Length: 24 in
- Max. Working Pressure @ 70 F: 346 psi
Mfr # G200SM120
Key Features:
- Hose Inside Dia.: 2 in
- Hose Length: 12 in
- Max. Working Pressure @ 70 F: 449 psi
Mfr # GM100SHM120
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 12 in
- Max. Working Pressure @ 70 F: 718 psi
Mfr # B1000
Key Features:
- Item: Glycerine,16 oz.,473mL
- Package Quantity: 1
Mfr # TEMP-G-B
Key Features:
- Item: Bottle of Glycerin
- For Use With: EA200, EA400, EA800
- Features: Monitor Temperature Readings Of Stored Product Of Similar Mass. Slow Sensor Rate-Of-Change Vs Fast-Reacting Air Temperature Reading. Monitor Temperatures Above and Below Freezing
Mfr # SMPLY-GLY-1G
Key Features:
- Container Size: 1 Gallon
- Package Quantity: 1
Mfr # 45YP82
Key Features:
- Item: Lubricant
- Material: Glycerin
- Material of Construction: Glycerin
Mfr # G100SHXJ120
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 12 in
- Max. Working Pressure @ 70 F: 718 psi
Mfr # GZ100SHXJ120
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 12 in
- Max. Working Pressure @ 70 F: 718 psi
Mfr # 7771778
Key Features:
- Item: Stainless Steel Glycerin Gauge,100PSI
- Material: Stainless Steel
- Max. Pressure (PSI): 100
Mfr # B1000
Key Features:
- Item: Conduit Bender
- Type: Electrical
- Capacity: 1/2 to 1 in EMT Rigid Conduit
Mfr # G1016-4LTPL
Key Features:
- Item: Glycerin, Natural, USP, EP, BP, JP
- Chemical Formula: C3H8O3
- Chemical Container Type: Jug