Honeywell Motor
Count on great prices, fast shipping and friendly service every time you order a honeywell motor from Zoro.
Shop Honeywell Motor results
(Showing 1 - 36)
Relevance
Key Features:
- Item: Replacement Motor
- Voltage: 24
- For Use With: V8043A Zone Valves
Key Features:
- Item: Damper Motor
- Type: Replacement
- Input Voltage: 24
Key Features:
- Package Quantity: 1
Key Features:
- Item: Damper Motor Actuator
- Type: Power Closed, Spring Open, 24V AC, Adjustable Range Stops
- Fits Brand: Honeywell
Key Features:
- Package Quantity: 1
Key Features:
- Item: Damper Motor
- Type: Replacement
- Input Voltage: 24
Key Features:
- Package Quantity: 1
Key Features:
- Item: Replacement Motor
- Voltage: 24
- For Use With: V8043A Zone Valves
Key Features:
- Package Quantity: 1
Key Features:
- Item: 10"dia Nrm Opn Rnd Stel Zone Cntrl Dampr
- Includes: Not Applicable
- Blade Material: Galvanized Steel
Key Features:
- Item: Motorized Zone Valve
- Body Material: Brass
- Voltage: 24
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Double Shallow Drawers
- Material: Plastic
Key Features:
- Cutting Capacity: 1-7/8 in to 4-1/2 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Key Features:
- Item: Round Motorized Damper,Steel,8" dia
- Includes: Not Applicable
- Blade Material: Galvanized Steel
Key Features:
- Item: Hex Nipple
- Pipe Fitting Material: Polypropylene
- Specific Fitting Shape: Hex Nipple
Key Features:
- Item: Motorized Zone Valve
- Body Material: Brass
- Voltage: 24
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Motor
- Motor Sub Application: Damper Door Motor
- Phase: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: 6"dia Norm Opn Rnd Stel Zone Cntrl Dampr
- Includes: Not Applicable
- Blade Material: Galvanized Steel
Key Features:
- Min. Wire Size (AWG): 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections
- Full Load Amps @ 120VAC: 1.5 A
- Max. No. Zones: 6
Key Features:
- Item: Motorized Zone Valve
- Body Material: Stainless Steel
- Voltage: 24
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Single Deep Drawer
- Material: Plastic
Key Features:
- Boiler Output Voltage: Dry Contact, 24V AC, 1A
- Height (In.): 3 1/8 in
- Width (In.): 8 3/8 in
Key Features:
- Item: Motorized Zone Valve
- Body Material: Brass
- Voltage: 24
Key Features:
- Spring Return: Spring Return
- Signal Type: On/Off
- Item: Rotary Actuator
Key Features:
- Package Quantity: 1
Key Features:
- Item: Motorized Zone Valve
- Body Material: Brass
- Voltage: 24
Key Features:
- Item: 8"dia Steel Snap-On Control Damper
- Duct Size: 8 in
- Overall Dia.: 7 3/4 in
Key Features:
- Item: Motorized Zone Valve
- Body Material: Brass
- Voltage: 24
Key Features:
- Mask Size: Universal
- Standards: NIOSH Approved
- Item: Disposable Flatfold Respirator
Key Features:
- Item: Zone Damper,Carrier,Round,10"
- Package Quantity: 1
Key Features:
- Item: 27"H-W 12"L Squ Alu Mtrzd Cntrl Dampr
- For Fan Dia.: 24 in
- Voltage: 100 to 240
Key Features:
- Item: 7.75"H-W 4.5"L Aluminum Backdraft Damper
- Type: No Flange, Horizontal or Vertical Mount
- Damper Size (In.): 7-3/4 x 7-3/4
Key Features:
- Package Quantity: 1