High Temp
We make finding a high temp fast and simple every time!
Shop High Temp results
(Showing 1 - 15)
Relevance
Mfr # 226654
Key Features:
- Color: Gray
- Item: Gasket Sealant
- Container Type: Tube
Mfr # LDWR-1045
Key Features:
- Nominal Outside Dia.: 0.2 in
- Max. Amps: 75 At Ambient Temp of 104 Degrees F/40 Degrees C
- Wire Gauge: 10 AWG
Mfr # LDWR-1049
Key Features:
- Max. Amps: 54 At Ambient Temp of 104 Degrees F/40 Degrees C
- Insulation: PTFE Tape Insulation with (2) Layers of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over-Braid
- Conductor Material: Nickel Plated Copper
Mfr # 8024
Key Features:
- Item: Tank Repair Kit
- Type: High Temperature
- Begins to Harden: 5 min
Mfr # 80728
Key Features:
- Application: High Temperature, Most Other High Temperature Applications., Replaces Pre Cut Gaskets for A Reliable Seal on Exhaust Manifolds, Timing Chain Covers
- Color: Red
- Size: 11.1 oz
Mfr # LDWR-1022
Key Features:
- Voltage: 600V AC
- Max. Temp. (F): 482 Degrees
- Insulation: PTFE Tape Insulation with (2) Layers of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over-Braid
Mfr # LDWR-1023
Key Features:
- Jacket Color: Natural
- Nominal Outside Dia.: 0.14 in
- Max. Temp. (C): 250 Degrees
Mfr # LDWR-1056
Key Features:
- Nominal Outside Dia.: 0.09 in
- Jacket Color: White
- Max. Temp. (F): 392 Degrees
Mfr # LDWR-1048
Key Features:
- Max. Temp. (F): 482 Degrees
- Jacket Color: Natural
- Spool Length: 250 ft.
Mfr # LDWR-1044
Key Features:
- Stranding: 65 x 30
- Max. Temp. (F): 842 Degrees
- Item: High Temperature Lead Wire
Mfr # LDWR-1021
Key Features:
- Cable Type: TGGT
- Standards: CSA AWM Class 1 Group A/B, UL 5256
- Max. Amps: 26 At Ambient Temp of 104 Degrees F/40 Degrees C
Mfr # LDWR-1050
Key Features:
- Standards: CSA AWM Class 1 Group A/B, UL5256
- Wire Gauge: 10 AWG
- Stranding: 105 x 30
Mfr # LDWR-1013
Key Features:
- Insulation: Mica Insulation with Fiberglass Over-Braid
- Max. Amps: 56 At Ambient Temp of 104 Degrees F/40 Degrees C
- Conductor Material: Nickel Clad Copper
Mfr # LDWR-1046
Key Features:
- Spool Length: 250 ft.
- Max. Temp. (F): 482 Degrees
- Standards: CSA AWM Class 1 Group A/B, UL5256
Mfr # LDWR-1014
Key Features:
- Voltage: 600V AC
- Jacket Color: Natural
- Max. Temp. (C): 450 Degrees