High Pressure Air Compressor
We have the high pressure air compressor you need to get the job done right.
Shop High Pressure Air Compressor results
(Showing 1 - 15)
Relevance
Mfr # E5GCOMP
Key Features:
- Package Quantity: 1
Mfr # 860-C
Key Features:
- Item: High Pressure Compressor, Air Rage HD
- Product Type: Horn Compressor
- Package Quantity: 1
Mfr # SS3L3
Key Features:
- Tank Size: 60 gal.
- Phase: Single
- HP: 3
Mfr # 2340L5-V-230/1
Key Features:
- Tank Size: 60 gal.
- Phase: Single
- HP: 5
Mfr # SS5L5
Key Features:
- Tank Size: 60 gal.
- Phase: Single
- HP: 5
Mfr # 10020C
Key Features:
- Promotion Restriction: Not eligible for promotion
- Tank Size: 10 gal.
- Voltage: 120V
Mfr # B3-3LB
Key Features:
- Head Weight: 3 lb
- Overall Length: 11 in
- Face Diameter: 1-1/2 in
Mfr # C2002
Key Features:
- Tank Size: 6 gal.
- Voltage: 120v
- Max. Pressure: 150 psi
Mfr # D55168
Key Features:
- Promotion Restriction: Not eligible for promotion
- Tank Size: 15 gal.
- Voltage: 120v
Mfr # 2MLW4
Key Features:
- Tank Size: 20 gal.
- Voltage: 120VAC
- Max. Pressure: 200 psi
Mfr # C2002-WK
Key Features:
- Tank Size: 6 gal.
- Voltage: 120v
- Max. Pressure: 150 psi
Mfr # 2475N7.5-V-230/1
Key Features:
- Tank Size: 80 gal.
- Phase: Single
- HP: 7.5
Mfr # CAT-8010
Key Features:
- Tank Size: 8 gal.
- Voltage: 120V
- Max. Pressure: 120 psi
Mfr # E3-22P
Key Features:
- Head Weight: 22 oz
- Overall Length: 13 in
- Head Material: Steel
Mfr # 2840-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 16.25 in
- Overall Height: 10.62 in