Hepa Machine
Our endless aisle includes a hepa machine and so much more!
Shop Hepa Machine results
(Showing 1 - 15)
Relevance
Key Features:
- Main Filter Size: 16 in x 16 in x 11-1/2 in
- Voltage: 115 V AC
- HP: 1 hp
Key Features:
- Vacuum Gauge: Yes
- Prefilter Size: 16 in x 16 in x 1/2 in
- Prefilter Type: Polypad
Key Features:
- Includes: HEPA Filter, Prefilter, Pad Filter, Alarm Visual and Audible
- Filtration: HEPA
- Main Filter Size: 16 in x 16 in x 11-1/2 in
Key Features:
- Promotion Restriction: Not eligible for promotion
- HP: 1 1/2 hp
- Amps: 13.8 A
Key Features:
- Air Flow with HEPA Filter: 150 to 1100 cfm
- Air Flow without HEPA Filter: 1,400 cfm
- Vacuum Gauge: Yes
Key Features:
- Decibels: 70
- Discharge Dia.: 12 in
- Filtration: HEPA
Key Features:
- Discharge Dia.: 12 in
- HP: 1 1/2 hp
- Prefilter Type: Two-Stage Poly
Key Features:
- Main Filter Size: 24 in x 24 in x 11-1/2 in
- Vacuum Gauge: Yes
- Amps: 15 A
Key Features:
- Construction: Seamless Roto. Molded Polyethylene
- Motor: 3 Speed Thermally Protected
- Prefilter Type: Polypad
Key Features:
- Voltage: 115 V AC
- Item: Industrial Air Scrubber
- Length: 22 in
Key Features:
- Height: 11 1/2 in
- Length: 18 in
- Material: Polyester
Key Features:
- Air Flow with HEPA Filter: 300 to 950 cfm
- Filtration: HEPA
- Voltage: 115 V AC
Key Features:
- Air Flow with HEPA Filter: 1000 to 2000 cfm
- Item: Industrial Air Scrubber
- Vacuum Gauge: Yes
Key Features:
- Air Flow with HEPA Filter: 2000 cfm
- Air Inlet: 24 in x 24 in
- Length: 37 in
Key Features:
- Air Inlet: 10 in
- Vacuum Gauge: Yes
- Discharge Dia.: 10 in