Hepa Fan
Our endless aisle includes a hepa fan and so much more!
Shop Hepa Fan results
(Showing 1 - 36)
Relevance
Key Features:
- Fan Speed: 5
- Color: Milk White
- HP: 0.5
Key Features:
- For Use With: HPA090, HPA100, HPA200, HPA250 and HPA300 series Air Purifiers
- Item: True HEPA Replacement Filter, PK2
- Features: Dimensions: 6.7" x 1.6" x 10.3"
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Industrial Air Scrubber
- Air Flow: 500 cfm
Key Features:
- Package Quantity: 4
Key Features:
- Item: Air Scrubber
- Width: 21 to 30 in
- Voltage: 115 V AC
Key Features:
- Item: Industrial Air Scrubber
- Air Flow: 600 cfm
- Color: Orange
Key Features:
- Item: Industrial Air Scrubber
- Air Flow: 1,200 cfm
- Color: Orange
Key Features:
- Nominal Filter Size: 4 5/8 x 7/8 x 10 1/2
- Nominal Height: 4 5/8"
- Nominal Width: 7/8"
Key Features:
- Actual Depth: 1 1/4"
- Item: Filter,Small True Hepa,White
- Filter Type: HEPA
Key Features:
- Item: Air Scrubber,4 Stage,HEPA Purifier
- Color: Blue/Black
- Length: 19.6
Key Features:
- Item: Woodworking Air Filtration System
- Color: White
- Type: Residential
Key Features:
- Length: 37 in
- Width: 26 in
- Net Weight: 135 lb
Key Features:
- Item: Negative Air Machines
- Air Flow: 550 cfm
- Color: Blue/Black
Key Features:
- Item: Woodworking Air Filtration System
- Color: Gold
- Type: Residential
Key Features:
- Voltage: 115 V AC
- HP: 1 hp
- Item: Industrial Air Scrubber
Key Features:
- Item: Woodworking Air Filtration System
- Color: Gray
- Type: 2-Stage Media
Key Features:
- Net Weight: 55 lb
- Amps: 3.5 A
- Height: 16 in
Key Features:
- Promotion Restriction: Not eligible for promotion
- HP: 1 1/2 hp
- Amps: 13.8 A
Key Features:
- Item: Mini Air Scrubber,HEPA Purifier,Green
- Color: Green/Black
- Length: 16.6 in
Key Features:
- Item: Industrial Air Scrubber
- Package Quantity: 1
Key Features:
- Color: Black
- Length: 40.2
- Rated Watts: 1050
Key Features:
- Air Flow with HEPA Filter: 300 to 950 cfm
- Filtration: HEPA
- Voltage: 115 V AC
Key Features:
- Nominal Filter Size: 16 in x 16 in x 1 in
- Nominal Height: 16 in
- Nominal Width: 16 in
Key Features:
- Item: Woodworking Air Filtration System
- Color: Gray
- Type: 2-Stage Media
Key Features:
- Color: White
- Length: 16 in
- Width: 16 in
Key Features:
- Nominal Filter Size: 16 in x 16 in x 1 in
- Performance Rating: MERV 7
- Media Material: Fabric, Fiberglass
Key Features:
- Item: Woodworking Air Filtration System
- Frequency: 60 Hz
- Features: Three-Filter System with Air Diffuser disperses outgoing air into a broader pattern, Disposable Electrostatic Outer Filter attracts more dust particles than standard filters, Inner Pocket Filter is removable for easy cleaning, Adjustable Exhaust directs the air where you want it for optimal circulation, Easy Grip Handles allow easy portability of unit, Four Eye Bolts let you hang unit from shop ceiling; all hardware included, Remote Control has built-in timer with 2, 4 and 8-hour settings; automatically shuts system off at the end of the time setting, Fully-Enclosed Ball Bearing Motor with Overload Protection for long, dependable service, Rubber Feet prevent marring of surface when placed on workbench
Key Features:
- Air Flow (CFM): 750
- Number of Speeds: Variable Speed
- Voltage: 115
Key Features:
- Main Filter Size: 15 in x 15 in x 6 in
- Length: 25 in
- Prefilter Size: 16 in x 16 in x 2 in
Key Features:
- Nominal Filter Size: 19 in x 16 in x 3 in
- Nominal Height: 19 in
- Nominal Width: 16 in
Key Features:
- Package Quantity: 1
Key Features:
- Air Flow (CFM): 750
- Number of Speeds: Variable Speed
- Voltage: 115
Key Features:
- HP: 1 1/2 hp
- Height: 29 in
- Discharge Dia.: 12 in
Key Features:
- Color: Green
- Length: 22.44 in
- Width: 25.2 in
Key Features:
- Height: 11 1/2 in
- Length: 18 in
- Material: Polyester
Key Features:
- Item: Electrostatic Outer Filter
- Type: Electrostatic Outer Filter
- For Use With: Mfr. No. AFS-1000B Air Filtration System