Heavy Duty Spring
We have the heavy duty spring you need to get the job done right.
Shop Heavy Duty Spring results
(Showing 1 - 36)
Relevance
Mfr # 106712
Key Features:
- Type: Extra Heavy Duty
- Material: Chrome Silicone Alloy Steel
- Overall Length: 3 in
Mfr # 1NAR2
Key Features:
- Type: Cot
- Material: High Carbon steel
- Overall Length: 2 1/4 in
Mfr # 1NAR1
Key Features:
- Type: Cot
- Material: High Carbon steel
- Overall Length: 2 in
Mfr # 36569G
Key Features:
- Type: Precision
- Material: High Carbon Steel Music Wire
- Overall Length: 3 in
Mfr # SP 9624
Key Features:
- Overall Length: 13/16 in.
- Finish: Nickel
- Package Quantity: 2
Mfr # 274-1-SS
Key Features:
- Item: Replacement Spring
- For Use With Mfr. Model Number: C-HP-125-125, C-HP-135-135, C-HP-325-325, C-HP-330-330, C-HPL-125-125, C-HPL-135-135, C-HPL-325-325, C-HPL-330-330, C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, C-LP-125-125, C-LP-135-135, C-LP-150-150, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LP-425-425, C-LPL-125-125, C-LPL-135-135, C-LPL-150-150, C-LPL-325-325, C-LPL-335-335, C-LPL-350-350, C-LPL-425-425, C-MP-325-325, C-MP-335-335, C-MP-425-425, C-MP-430-430, C-MPL-325-325, C-MPL-335-335, C-MPL-425-425, C-MPL-430-430, E-HP-130, E-HP-150, E-HP-330, E-HP-350, E-HPL-130, E-HPL-150, E-HPL-330, E-HPL-350, E-LP-330, E-LP-350, E-LP-430, E-LP-450, E-LPL-330, E-LPL-350, E-LPL-430, E-LPL-450, E-MP-330, E-MP-350, E-MP-430, E-MP-450, E-MPL-330, E-MPL-350, E-MPL-430, E-MPL-450, EN-N-125, EN-N-135, EN-N-150, EN-N-160, EN-N-325, EN-N-335, EN-N-350, EN-N-360, EN-N-425, EN-N-435, EN-N-450, ENH-N-125, ENH-N-135, ENH-N-150
- Spring Material: Stainless Steel
Mfr # 37059GS
Key Features:
- Type: Ultra Precision
- Material: 302 Stainless Steel
- Overall Length: 4 1/2 in
Mfr # 1NAN9
Key Features:
- Type: Cot
- Material: High Carbon steel
- Overall Length: 1 3/4 in
Mfr # 3HPJ2
Key Features:
- Spring Length @ Torque: 0.625 in
- Deflection Angle (Deg.): 180
- Leg Length: 1.25 in
Mfr # 3HPH9
Key Features:
- Spring Length @ Torque: 0.5 in
- Deflection Angle (Deg.): 180
- Leg Length: 1 in
Mfr # 1NAR4
Key Features:
- Type: Cot
- Material: High Carbon steel
- Overall Length: 2 1/2 in
Mfr # 1NAR7
Key Features:
- Type: Cot
- Material: High Carbon steel
- Overall Length: 3 3/8 in
Mfr # 1NAF8
Key Features:
- Type: Utility
- Material: High Carbon steel
- Overall Length: 6 in
Mfr # SP 9705
Key Features:
- Outside Dia.: 7/16 in.
- Finish: Nickel
- Package Quantity: 4
Mfr # C-516
Key Features:
- Package Quantity: 1
Mfr # 1NCT5
Key Features:
- Type: Precision
- Material: 302 Stainless Steel
- Overall Length: 2 in
Mfr # 1NAR6
Key Features:
- Type: Cot
- Material: High Carbon steel
- Overall Length: 2 3/4 in
Mfr # 1NBX3
Key Features:
- Type: Cut to Length
- Material: High Carbon steel
- Overall Length: 12 in
Mfr # 1NBP6
Key Features:
- Type: Ultra Precision
- Material: 302 Stainless Steel
- Overall Length: 4 in
Mfr # C-822
Key Features:
- Package Quantity: 1
Mfr # SP 9710
Key Features:
- Outside Dia.: 1/2 in.
- Finish: Nickel
- Package Quantity: 2
Mfr # 1NAD9
Key Features:
- Type: Utility
- Material: High Carbon steel
- Overall Length: 4 in
Mfr # 682203
Key Features:
- Package Quantity: 1
Mfr # 1NBT7
Key Features:
- Type: Safety Drawbar
- Material: 302 Stainless Steel
- Overall Length: 6 in
Mfr # 3LKI
Key Features:
- Dimension C: 5/32 in
- Color: Silver
- Trade Size: 3 t
Mfr # 1NBW4
Key Features:
- Type: Cut to Length
- Material: High Carbon steel
- Overall Length: 12 in
Mfr # 682252
Key Features:
- Package Quantity: 1
Mfr # FF6H
Key Features:
- Item: Spring-Wound Timer
- Type: Analog/Mechanical
- Timing Range: 0 to 6 hr
Mfr # D13140
Key Features:
- Material: Music Wire
- Overall Length: 2 13/16 in
- Outside Dia.: 1.375 in
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # 3HPL9
Key Features:
- Spring Length @ Torque: 1.5 in
- Deflection Angle (Deg.): 90
- Leg Length: 3 in
Mfr # 1NCR5
Key Features:
- Type: Precision
- Material: 302 Stainless Steel
- Overall Length: 1 1/2 in