Heater Fan Motor
If you need a heater fan motor we have them at everyday low prices.
Shop Heater Fan Motor results
(Showing 1 - 36)
Relevance
Mfr # D258
Key Features:
- Item: Room Air Conditioner Motor
- Motor Design: Permanent Split Capacitor
- HP: 1/5, 1/10
Mfr # 9724
Key Features:
- Motor Design: Permanent Split Capacitor
- Phase: Single
- HP: 1/4 to 1/6
Mfr # 6107E
Key Features:
- Motor Sub Application: Direct Drive Fan/Blower
- HP: 3/4
- RPM Range: 1,001-1,100
Mfr # 9722
Key Features:
- Motor Design: Permanent Split Capacitor
- Phase: Single
- HP: 1/8 to 1/12
Mfr # 1A11-2
Key Features:
- Item: Fan Coil Thermostat
- Fan Coil Thermostat Type: Electric Line Voltage
- Thermostat Switch Type: SPDT
Mfr # D1124
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # A143
Key Features:
- Item: Induced Draft Furnace Blower
- Type: Replacement
- Voltage: 115
Mfr # A140
Key Features:
- Item: Draft Inducer Blower
- Type: Replacement
- Voltage: 115V
Mfr # D1092
Key Features:
- Frame: 42
- HP: 1/3 HP
- Item: Motor
Mfr # 9721
Key Features:
- Voltage: 115/208-230V AC
- Nameplate RPM: 1,550/1,350
- Motor Enclosure Design: Open Air-Over
Mfr # A225
Key Features:
- Inlet and Outlet Dia. (In.): 2.0/1.7"
- Item: Draft Inducer Blower
- Type: Replacement
Mfr # D109
Key Features:
- Voltage: 120V AC
- Nameplate RPM: 1,600
- Motor Enclosure Design: Open Air-Over
Mfr # D1132
Key Features:
- Frame: 3.3
- HP: 1/20 HP
- Item: Motor
Mfr # 70213482X
Key Features:
- CFM @ 0.100-In. SP: 57
- Drive Type: Direct Drive
- Full Load Amps: 0.28/0.23
Mfr # D124
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,500
- Motor Enclosure Design: Totally Enclosed Air-Over
Mfr # D1126
Key Features:
- Voltage: 208-230V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # A213
Key Features:
- Inlet and Outlet Dia. (In.): 2.0/2.1
- Item: Draft Inducer
- Voltage: 115
Mfr # D031
Key Features:
- Package Quantity: 1
Mfr # 9724-OS
Key Features:
- Capacity: 36 cu. ft.
- Size: 6 x 6 ft
- Package Quantity: 1
Mfr # D727
Key Features:
- Bolt Circle Dia.: 5 1/4 in
- Nominal Efficiency: 0.51 %
- Motor Shaft Rotation: CW/CCW
Mfr # A241
Key Features:
- Inlet and Outlet Dia. (In.): 4.9/1.75x2.75"
- Item: Draft Inducer Blower
- Type: Replacement
Mfr # D132
Key Features:
- Package Quantity: 1
Mfr # D1133
Key Features:
- Frame: 3.3
- HP: 1/20 HP
- Item: Motor
Mfr # 9724-OS
Key Features:
- Item: Dewatering Bag
- Size: 6 ft L x 6 ft W
- Material: Polypropylene
Mfr # A206
Key Features:
- Drive Type: Direct
- Full Load Amps: 1.50
- Housing Material: Steel
Mfr # 70213467X
Key Features:
- CFM @ 0.100-In. SP: 136
- Drive Type: Direct Drive
- Full Load Amps: 1.16/1.02
Mfr # D210
Key Features:
- HP: 1/25 HP
- Item: Motor
- Motor Design: Shaded Pole
Mfr # D1143
Key Features:
- Frame: 3.3
- HP: 1/20 HP
- Item: Motor
Mfr # D1139
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Totally Enclosed Air-Over
Mfr # D1159
Key Features:
- Frame: 3.3
- HP: 1/140 HP
- Item: Motor
Mfr # 70213469X
Key Features:
- CFM @ 0.100-In. SP: 141
- Drive Type: Direct Drive
- Full Load Amps: 1.5/1.37
Mfr # A155
Key Features:
- Inlet and Outlet Dia. (In.): 4.9/3.85"
- Item: Draft Inducer Blower
- Type: Replacement