Heat Tape
Count on great prices, fast shipping and friendly service every time you order a heat tape from Zoro.
Shop Heat Tape results
(Showing 1 - 15)
Relevance
Mfr # AL150HD
Key Features:
- Item: Lug Kit
- For Use With: Powerpact(R) H, J and L Frame Circuit Breakers
- Voltage: 600V AC
Mfr # HSTAT051010
Key Features:
- Series: HSTAT
- Accuracy: +/-10 Degrees F
- Max. Temp.: 425 Degrees F
Mfr # 3622503
Key Features:
- Brush Type: Radiator Brush
- Bristle Color: Black
- Handle Color: Black
Mfr # RKP1B1200
Key Features:
- Length: 100 ft
- Heating Device Type: Tape
- Heating Device Outer Material: Silicone Rubber
Mfr # 4001-525-001U
Key Features:
- Item: Battery Terminal
- Alignment: Straight
- Gauge: 1 ga
Mfr # AHB-140
Key Features:
- Item: Heating Cable
- Cable Length: 40 ft
- Standards: CSA Listed
Mfr # BIH051040L
Key Features:
- Temp. Range: Controller Dependent
- Includes Controller: No
- Wattage: 210 W
Mfr # SDC120KF-A
Key Features:
- Item: Temperature Controller
- Digital/Analog: Digital
- Sensor Type: K
Mfr # IPPPI18230S8
Key Features:
- Package Quantity: 1
Mfr # 6110301
Key Features:
- Pipe Size: 1/2"
- Connection Type: FNPT x FNPT
- Connection: FNPT
Mfr # 777445-000
Key Features:
- Number of Conductors: 2
- Voltage: 120V
- Length: 100 in
Mfr # 062231-000
Key Features:
- Item: Application Tape
- For Use With: WinterGard Heating Cables
- Standards: CCSA US
Mfr # 628393-000
Key Features:
- Number of Conductors: 2
- Length: 500 in
- Voltage: 120V