Heat Switch
We have the heat switch you need to get the job done right.
Shop Heat Switch results
(Showing 1 - 14)
Relevance
Mfr # 5601P
Key Features:
- Item: Heat Detector
- Overall Height: 1.7 in
- Height: 1.7"
Mfr # 5603
Key Features:
- Item: Heat Detector 135 Degree
- Package Quantity: 1
Mfr # C554A1463
Key Features:
- Item: Hot Water and Steam Boiler Oil Burner Control
- Mounting Type: Universal
- Heater Voltage: 60 V DC, 60 V AC
Mfr # 5602
Key Features:
- Item: Mechanical Heat Detector
- Package Quantity: 1
Mfr # GEM-HEAT
Key Features:
- Item: Rate/Rise Heat Detector
- Features: Wireless
- Includes: Mounting Plate
Mfr # TH2210DH1000
Key Features:
- Item: Horizontal Programmable Thermostats
- Voltage: 20/30VAC
- Stages Heat: 2
Mfr # 302-AW-194
Key Features:
- Item: Heat Detector
- Type: Rate Compensation
- Finish: Silver/White
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # HD6135FB
Key Features:
- Item: Heat Alarm
- Detection Method: Thermistor
- Power Source: 120V AC, 9V
Mfr # 302-ET-135
Key Features:
- Item: Heat Detector
- Type: Rate Compensation
- Finish: Silver
Mfr # 302-EPM-194
Key Features:
- Item: Heat Detector
- Type: Rate Compensation
- Finish: Silver
Mfr # 302-ET-194
Key Features:
- Item: Heat Detector
- Type: Rate Compensation
- Finish: Silver
Mfr # T775M2006
Key Features:
- Voltage: 24/120/240VAC
- For Use With: Applications Where Electronic Accuracy and Remote Sensing of Temperature is Required
- Item: Temperature Control, -40-248 Degrees F
Mfr # 32003796-001
Key Features:
- Item: Cover Plate
- Material: Plastic
- Color: White
Explore More
pelican protector cases
formaldehyde eater chemical neutralizers
abus lockout padlocks
brady cable lockout device
axion emergency eyewash and shower accessories
steiner equipment, instruments, supplies
m a matting anti-fatigue mats
xsorb spill control kits and stations
haws drench showers
covidien biohazard waste cans
wearwell entrance mats