Harvey Sheet Gaskets
If you need harvey sheet gaskets we have them at everyday low prices.
Shop Harvey Sheet Gaskets results
(Showing 1 - 12)
Relevance
Mfr # 020500
Key Features:
- Item: Gasket Kit
- Material of Construction: Cork, Neoprene, Rubber
- For Use With: plumbing faucets, fixtures and flush valves
Mfr # 9071FF-0150-125-0400
Key Features:
- Item: Full Face Flange Gasket
- Pipe Size: 4 in
- Outside Dia.: 9 in
Mfr # C-4401
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Gasket Sheet
- Metal Detectable: No
Mfr # 3000
Key Features:
- Item: Gasket Sheet
- Pipe Size: 30 x 30 in.
- Metal Detectable: No
Mfr # C-4401
Key Features:
- Item: Gasket Sheet
- Metal Detectable: No
- Material of Construction: Synthetic Fibers with Nitrile Binder
Mfr # 0100GASKET-FELT
Key Features:
- Size: 5"
- Type: Water Closet
- Fits Brand: Jay R. Smith MFG. Co
Mfr # EG16A1.5
Key Features:
- Item: Solid End Cap
- Tube Fitting Material: T304 Stainless Steel
- Specific Fitting Shape: Cap
Mfr # SL24B.15.12
Key Features:
- Item: Joint Sealant, Expanded PTFE, 1/2" x 15 ft
- Application: Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers
- Color: White
Mfr # 71094
Key Features:
- Item: Guardrail Base
- Package Quantity: 1
Mfr # 004309
Key Features:
- Fits Brand: Universal Fit
- Material: Bolt Set: Brass
- Type: Reinforced Wax Gaskets
Mfr # 001114
Key Features:
- Fits Brand: Universal Fit
- Material: Petroleum Wax/Polyethylene Flange
- Type: Extra Thick Wax Gaskets
Mfr # 050050-12
Key Features:
- Standards: Method 24
- For Use With: Stems of Faucets, Valves, Ballcocks, Plungers, Packing and Washers. Frees Sticky Faucets and Prevents Rust. Use on Hot Water or Steam to 350 Degrees F
- Grease Container: Tube