Harris Silver
We have the harris silver you need to get the job done right.
Shop Harris Silver results
(Showing 1 - 14)
Relevance
Mfr # 61035
Key Features:
- Item: Stay,Silver Brazing Alloy
- Type: Repair
- Package Quantity: 1
Mfr # 0620FMPOP
Key Features:
- Standards: ASME Section IIC SFA 5.8 BCuP-2, AWS A5.8, ISO 17672 CuP 181
- Brazing Range (F): 1310 to 1475
- Material: 0 Phos Copper
Mfr # 5620FMPOP
Key Features:
- Contents: 5% Silver, 6% Phosphorus, 89% Copper
- Application: For Medium Range Use, Where Close Fit-Up Can Not Be Maintained
- Length (In.): 20 in
Mfr # 30AC74
Key Features:
- Dia. (In.): 1/8 x 0.050
- Standards: AWS A5.8
- Type: 15 % Silver
Mfr # 30AC73
Key Features:
- Contents: Sticks
- Length (In.): 20 in
- Type: 5% Silver
Mfr # 1520FMPOP
Key Features:
- Contents: 15% Silver, 5% Phosphorus, 80% Copper
- Dia. (In.): 1/8 in
- Length (In.): 20 in
Mfr # 331932
Key Features:
- Item: Brazing Flux
- Type: Paste
- Material: Inorganic Acid
Mfr # S308946-G16
Key Features:
- Item: Brazing Alloy
- Material: Nickel silver
- Length (In.): 36 in
Mfr # PC3
Key Features:
- Alloy Type: Phos Copper
- Diameter: 1/8 in
- Standards: AWS A5.8
Mfr # 30XP64
Key Features:
- Brazing Range (F): 1720 to 1800
- Tensile Strength (PSI): 70,000 psi
- Material: Nickel silver
Mfr # 45318LMPOP
Key Features:
- Length (In.): 18 in
- Dia. (In.): 1/16 in
- Package Quantity: 5
Mfr # D620FMPOP
Key Features:
- Package Quantity: 7
- Material: Dynaflow
- Standards: Not Rated
Mfr # 56F318MPOP
Key Features:
- Brazing Range (F): 1145 to 1205
- Package Quantity: 3
- Application: For Ferrous and Non Ferrous Alloys Good for Stainless Steel
Mfr # 45F318MPOP
Key Features:
- Contents: 25% Zinc, 30% Copper, 45% Silver
- Dia. (In.): 1/16 in
- Length (In.): 18 in