Hand Winch
We make finding a hand winch fast and simple every time!
Shop Hand Winch results
(Showing 1 - 15)
Relevance
Mfr # 10972
Key Features:
- Item: Lainson Worm Gear Hand Winch W/Split Ree
- Package Quantity: 1
Mfr # DLB1205A
Key Features:
- Gear Type: Spur
- Overall Width: 6 1/2 in
- Drum Capacity for 1/4 In. Cable: 50 ft
Mfr # 26Y451
Key Features:
- Overall Height: 66 1/4 in
- Overall Length: 28 1/2 in
- Overall Width: 20 in
Mfr # WG2000
Key Features:
- Overall Height: 6 19/32 in
- Item: Hand Winch
- Drum Capacity for 7/32 In. Cable: 82 ft
Mfr # 2MPU2
Key Features:
- Overall Height: 72 in
- Overall Length: 33 5/8 in
- Overall Width: 24 5/8 in
Mfr # WALL-S
Key Features:
- Item: Wall Mounted Hand Winch,Single,PR
- Package Quantity: 1
Mfr # DL900A
Key Features:
- Winch Type: Pulling
- Frame Material: Steel
- Brake Included: No
Mfr # DL1402A
Key Features:
- Winch Gear Type: Spur
- Drum Capacity for 7/32 In. Cable: 56 ft
- Handle Length: 9 1/2 in
Mfr # 29423
Key Features:
- Application: Boat Trailers or Hoisting
- Type: Hand Winch
- Material: Cold-Forged Steel
Mfr # OZ1500BW
Key Features:
- Item: Hand Winch,1500 lb.,Carbon Steel
- Package Quantity: 1
Mfr # PAKMS05
Key Features:
- Material: Polyurethane (PU), Alloy Steel
- Load Capacity: ?440 pound
- Wheel Type: Polyurethane
Mfr # 273510
Key Features:
- Item: Hand Winch Lift,400 lb.,Fixed Base
- Package Quantity: 1
Mfr # WALL-D
Key Features:
- Item: Wall Mounted Hand Winch,Double,PR
- Package Quantity: 1
Mfr # 9001885
Key Features:
- Package Quantity: 1
Mfr # DL3200A
Key Features:
- Item: Hand Winch
- Frame Color: Bronze
- Winch Gear Ratio: 17.3:1, 5.4:1