Hand Transfer Pump
We have the hand transfer pump you need to get the job done right.
Shop Hand Transfer Pump results
(Showing 1 - 15)
Relevance
Mfr # FR152
Key Features:
- Action Type: Lever
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # WAYPUMP05
Key Features:
- Package Quantity: 1
Mfr # BP-10
Key Features:
- Item: Dust Blow Pump
- Action Type: Plunger
- Application: To Blow Dust and Debris from a Hole Before Inserting a Fastener
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # FR150
Key Features:
- Action Type: Lever
- Suction Tube Length: Not Applicable
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # 1200KTG9099
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
Mfr # F0033253A
Key Features:
- Housing Material: Stainless steel
- GPM: 10
- Inlet Size: 2" NPT
Mfr # FR150
Key Features:
- Item: In-Line Duct Fan
- Max. Amps: 0.59 A
- Voltage: 120v
Mfr # FR604H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # 38Y789
Key Features:
- Action Type: Siphon
- Suction Tube Length: 15.2500 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # 2771-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- HP: 1/4 hp
Mfr # SD11
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water