Hakko/Chp Wire Strippers & Crimpers
Our endless aisle includes hakko/chp wire strippers & crimpers and so much more!
Shop Hakko/Chp Wire Strippers & Crimpers results
(Showing 1 - 13)
Relevance
Mfr # TR-30
Key Features:
- Capacity: 16 AWG
- Material: Steel
- Features: As An Added Bonus, The Tool Exhibits Longer Life Due To Its Thicker Steel, Stronger Blades
Mfr # TR-58-R
Key Features:
- Capacity: 12 AWG
- Features: The Special Treatment Of The Blades Makes This Tool Particularly Suitable for Cutting Ferrous Material
- Application: Cutting
Mfr # TRR-58-G
Key Features:
- Capacity: 10 AWG
- Features: This Tool Is A Very Strong Flush Cut Tool With A Wide Head and Long Handles, Max Cut Is Determined With Copper Wire
- Application: Work In Electronics, Goldsmiths Use This Tool To Cut Rubber Seals
Mfr # TR-20-SM
Key Features:
- Capacity: 20 AWG
- Features: CHP Precision Cutters Are Sheared From 2.0-5.0mm Carbon Steel, Tool for Flush Cut With Rounded Outside Edges To Reduce Nicking To Adjacent Components and Leads
- Application: Nipper
Mfr # 55-1987
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/2 in
- Material: Polyurethane Reinforced With Carbon Fiber
Mfr # ERG4001
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # TBM45S
Key Features:
- Capacity: 10 to 6 AWG Aluminum, 8 to 2 AWG Copper
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # WT111M
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 5/8 in
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 45-090
Key Features:
- Capacity: 12 to 8 AWG
- Overall Length: 6 1/2 in
- Material: Frame: Die Cast Zinc
Mfr # MS2-KIT/WWG 3084134
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cable Tester Kit
- Application: Verifies 10/100/1000 Ethernet, POTS and PoE Voltage, Cable Length, Wiremap, Cable ID and Distance, Locates Virtually Any Cable or Wire Pair
Mfr # R700L-1/2
Key Features:
- Item: Float Valve
- Pipe Size: 1/2"
- Connection Type: MNPT
Mfr # PN-2007
Key Features:
- Jaw Width: 3mm
- Features: Nose Pointed; Jaws: Serrated; Outside Edge: Flat
- Material: Steel