Hakko Filter
Our endless aisle includes a hakko filter and so much more!
Shop Hakko Filter results
(Showing 1 - 15)
Relevance
Mfr # A5044
Key Features:
- Item: Filter
- Application: For Desoldering
- For Use With: FR-300, FR-301, FR-410
Mfr # A1586
Key Features:
- Item: Fume Extractor Main Filter
- Material: Aluminum and Plastic
- For Use With: Mfr. No. FA430
Mfr # FX951-66
Key Features:
- Item: Soldering Station
- Voltage: 120 V
- Type: Digital
Mfr # A1585
Key Features:
- Item: Fume Extractor Pre Filter
- Material: Polyethylene
- For Use With: Mfr. No. FA430
Mfr # FX888D-23BY
Key Features:
- Item: Soldering Station
- Type: Digital
- Voltage: 120 V
Mfr # FM203-01
Key Features:
- Item: Soldering Station
- Voltage: 120 V
- Type: Digital
Mfr # FR-301-03/P
Key Features:
- Item: Desoldering Station
- Voltage: 120 V AC
- Type: Temperature Controlled
Mfr # FA400-04
Key Features:
- Item: Benchtop Soldering Fume Absorber
- Number of Inlets: 1
- Input Voltage: 120V AC
Mfr # T15-K
Key Features:
- Item: Soldering Tip
- Type: Knife Blade
- Size: 4.7mm x 15mm
Mfr # 599B-02
Key Features:
- Item: Brass Sponge Tip Cleaner with Case
- Application: Cleaning
- For Use With: Hakko 599, Hakko 599B, Hakko 601, Hakko 633, Hakko 634
Mfr # T15-D52
Key Features:
- Item: Soldering Tip
- Type: Chisel
- Size: 5.2mm x 8mm
Mfr # FA430-16
Key Features:
- Item: Soldering Fume Extractor
- Width: 13 in
- Inlet Diameter: 3 in
Mfr # FR-810B
Key Features:
- Item: Rework Station
- Type: Digital
- Voltage: 120 V
Mfr # T15-JL02
Key Features:
- Item: Soldering Tip
- Type: Bent Conical
- Size: 0.2mm x 7.5mm x 9.3mm
Mfr # FG-100B
Key Features:
- Item: Soldering Iron Tester
- Overall Height: 5.51 in
- Overall Width: 2.95 in