Grip On Locking
If you need a grip on locking we have them at everyday low prices.
Shop Grip On Locking results
(Showing 1 - 15)
Relevance
Key Features:
- Features: Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
- Handle Type: Plain
- Jaw Length: 2 in
Key Features:
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: 12 Position Notches, Push Button Adjustment With Safety Lock
Key Features:
- Features: Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Key Features:
- Item: Neoprene Sheet
- Rubber Thickness: 3/16 in
- Rubber Width: 12 in
Key Features:
- Features: Backed By Irwin Lifetime Guarantee
- Handle Type: Plain
- Jaw Length: 2 in
Key Features:
- Length: 2 3/4 in
- Height: 1 31/32 in
- Color: Silver
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Flush Fastener, Key-Ring Tether Attachment Point In Handle, Self-Gripping Pipe Wrench Style Teeth, With Grip
Key Features:
- Number of Pieces: 3
- Overall Length: 7 1/2 in, 9 1/8 in, 9 3/8 in
- Length: 7", 9", 10"
Key Features:
- Overall Length: 12 in
- Plier Jaw Style: Straight Jaw
- Features: Angled Teeth, Precision Milled Undercut Groove Joint
Key Features:
- Package Quantity: 1
Key Features:
- Number of Pieces: 6
- Overall Length: 6-29/32 in, 7-15/32 in, 9-1/32 in, 9-1/4 in
- Length: 6-29/32", 9-1/32", 7-15/32", 7-15/32", 9-1/4", 9-1/4"
Key Features:
- Features: Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
- Handle Type: Plain
- Jaw Length: 1 5/8 in
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Key Features:
- Features: Innovative Unlock Trigger, Easy to Adjust 5 Positions Rack, Constantly Parallel Jaws
- Handle Type: Ergonomic
- Jaw Width: 43/64"
Key Features:
- Features: Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
- Handle Type: Plain
- Jaw Length: 1 1/2 in