Greenlee Wheel
If you need a greenlee wheel we have them at everyday low prices.
Shop Greenlee Wheel results
(Showing 1 - 15)
Relevance
Mfr # 53390
Key Features:
- Item: Microfinish Heavy Duty Set
- Tip Style Group: Phillips, Slotted
- Tip Size: 5.5mm, 6.5mm, 8mm, #1, #2
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15
Mfr # 660
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # 7235BB
Key Features:
- Capacity: 10 ga.
- For Use With: For Battery-Powered, Hydraulic and Ratchet Drivers
- Number of Pieces: 10
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # 7906SB
Key Features:
- Capacity: 10 ga.
- For Use With: Quick Draw Flex Driver
- Number of Pieces: 9
Mfr # 645-1-1/8
Key Features:
- Primary Saw Application: Metal
- Tooth Material: Tungsten Carbide
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
Mfr # 30210
Key Features:
- Wheel Dia.: 10 in
- Fits Axle Dia.: 5/8"
- Wheel Width: 3 5/8 in
Mfr # L77
Key Features:
- Length: 5 1/2 in
- Accuracy: 0.0005 in
- Color: Green
Mfr # 655
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # 35909
Key Features:
- Material: Steel
- Includes: Splice, Threaded End Ferrule
- Item: Fish Tape Repair Kit
Mfr # 860-1-1/2
Key Features:
- Item: PVC Heating Blanket
- Material: Silicon Rubber
- Pipe Capacity (In.): Up To 1 1/2
Mfr # 868
Key Features:
- Anchor Tool Type: Screw Anchor Expander
- Anchor Internal Thread Dia.: 1/4 in
- Construction: Hardened Alloy Steel