Greenlee Hydraulic Crimper
If you need a greenlee hydraulic crimper we have them at everyday low prices.
Shop Greenlee Hydraulic Crimper results
(Showing 1 - 36)
Relevance
Mfr # RK1240
Key Features:
- Capacity: 750 kcmil
- Features: Crimping Head has 1.65" (42 mm) Opening; Boss Included on Each Crimping Head for use with Hotsticks; Single-Acting Tools Require an External Hydraulic Pump Capable of 10,000 psi (700 bar); Capable of Crimping a Wide Range of Lugs, C-taps, H-Taps and Overhead Tension Sleeves; Includes: Carrying Case
- Application: For Crimping Wire and Cable
Mfr # RK1240C
Key Features:
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Remote Powered Crimping Head
- Max. Crimping Force - Crimper: 12 ton
Mfr # 2778-22
Key Features:
- Promotion Restriction: Not eligible for promotion
- Handle Type: Pistol Grip
- Overall Length: 16 in
Mfr # TBM14M
Key Features:
- Item: Hydraulic Crimper
- Insulated / Uninsulated: Uninsulated
- Capacity: Up to 750 MCM Aluminum, Up to 900 MCM Copper
Mfr # T-420-001
Key Features:
- Item: Crimper System,63680
- Package Quantity: 1
Mfr # ET1187-001
Key Features:
- Primary Application - Crimping: Hydraulic Hose Crimping
- Item: Hydraulic Hose Crimping Machine
- Max. Crimping Force - Crimper: 10 ton
Mfr # TL-ZDT-HCT-300
Key Features:
- Package Quantity: 1
Mfr # K111
Key Features:
- Capacity: 8 to 1/0 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 in
Mfr # K05-SYNCRO
Key Features:
- Capacity: 8 to 1/0 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 15 3/4 in
Mfr # TEP-410
Key Features:
- Item: Hydraulic Crimper
- Overall Length: 23 in
- Features: 360 Degrees Rotating Angle, Protective Rubber Boot on in C in Head
Mfr # ET4001-015
Key Features:
- Item: Crimper System,63700
- Package Quantity: 1
Mfr # K09-SYNCRO
Key Features:
- Capacity: 1 AWG to 250 kcmil
- Overall Length: 26 1/2 in
- Features: One-Handed Die Change; Color-Coded, Laser Cut Dies for Easy Die Identification; Life Tested Beyond 10,000 Crimp Cycles
Mfr # 45505G
Key Features:
- Capacity: 22 to 8 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 in
Mfr # 45500G
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 in
Mfr # KP1022D
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 1/2 in
Mfr # FJC2806
Key Features:
- Package Quantity: 1
Mfr # T-420-1
Key Features:
- Item: Crimper Components,63697
- Package Quantity: 1
Mfr # 13100A
Key Features:
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Remote Powered Crimping Head
- Max. Crimping Force - Crimper: 14 ton
Mfr # ET1000-001
Key Features:
- Primary Application - Crimping: Hydraulic Hose Crimping
- Item: Hydraulic Hose Crimping Machine
- Mounting - Hose Crimper: Portable
Mfr # Y500CTHS
Key Features:
- Item: Latch Head Hydraulic Crimp Tool
- Max. Crimping Force: 12,000 lb
- Crimping Force (Lbs.): 12000
Mfr # 38AC
Key Features:
- Use With Tool Type - Crimper: Hand, Power
- Primary Application - Crimping: Aluminum and Copper Wire Rope Crimping
- Item: Upper and Lower Crimping Die
Mfr # T-101A
Key Features:
- Item: Crimper System,92071
- Package Quantity: 1
Mfr # EP-510C
Key Features:
- Capacity: 12 Ton
- Primary Crimping Application: Compression on wire or cable
- Item: Manual Hydraulic Crimping Tool
Mfr # 45553
Key Features:
- Capacity: 6P4C, 6P6C, 8P8C, RJ-11, RJ-12, RJ-45
- Primary Crimping Application: Voice and Data Cable
- Overall Length: 13 in
Mfr # KP1022
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 1/2 in
Mfr # K2-1BGL
Key Features:
- Capacity: 22 to 6 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 12 7/8 in
Mfr # HK12ID
Key Features:
- Capacity: 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 26 in
Mfr # EK410LX11
Key Features:
- Overall Length: 13.25 in
- Features: In-Line Tool Style is Lightweight, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, Used with Greenlee Kc4, Ka4 and Kd4 Crimping Die
- Handle Type: Inline
Mfr # K425BG
Key Features:
- Capacity: 9000 lb.
- Overall Length: 25-3/8"
- Features: Low Friction-Impregnated Bushings at Pivot Joints Provide Smooth Operation and Long Life; Cam Mechanism
Mfr # 45504
Key Features:
- Capacity: Kwik Cycle 9 Die Sets
- Overall Length: 9"
- Material: Hardened Tool Steel
Mfr # ET1187-002
Key Features:
- Primary Application - Crimping: Hydraulic Hose Crimping
- Item: Hydraulic Hose Crimping Machine
- Max. Crimping Force - Crimper: 10 ton
Mfr # 1956-SS
Key Features:
- Capacity: 6 to 16 AWG
- Primary Crimping Application: Wire Conductors
- Overall Length: 7 1/2 in