Greenlee Grommet Edging
Count on great prices, fast shipping and friendly service every time you order a greenlee grommet edging from Zoro.
Shop Greenlee Grommet Edging results
(Showing 1 - 12)
Relevance
Mfr # 712A100
Key Features:
- Length: 15.5 in
- Item: Bushing
- Standards: UL Recognized (E78812), CSA Certified (LR57007)
Mfr # GEE62F-A-C
Key Features:
- Grommet Style: Slotted
- Max. Panel Thickness: 0.06 in
- Min. Panel Thickness: 0.04 in
Mfr # 774136
Key Features:
- Grommet Style: Slotted
- Inside Dia.: 3/4"
- Outside Dia.: 1-1/8"
Mfr # GES99F-A-C
Key Features:
- Grommet Style: Solid
- Max. Panel Thickness: 0.09 in
- Min. Panel Thickness: 0.06 in
Mfr # GEE99F-A-C
Key Features:
- Grommet Style: Slotted
- Max. Panel Thickness: 0.09 in
- Min. Panel Thickness: 0.06 in
Mfr # GHG-1538
Key Features:
- Item: Grommet,3/8",Inside Diameter,PK5
- Package Quantity: 5
Mfr # BULK-RS-H60-24
Key Features:
- Item: Buna-N Sheet
- Rubber Thickness: 1/8 in
- Rubber Width: 12 in
Mfr # WT51-B
Key Features:
- Color: Yellow
- Min. Single Wire Size: 18 AWG
- Max. Single Wire Size: 10 AWG
Mfr # B1-1
Key Features:
- Color: Yellow
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 10 AWG
Mfr # CS-8000
Key Features:
- Item: Circuit Breaker Finder
- Voltage Range: 0 to 750V AC/V DC
- For Use On: Energized Lines, Unenergized Lines
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15