Greenlee Crimper
If you need a greenlee crimper we have them at everyday low prices.
Shop Greenlee Crimper results
(Showing 1 - 14)
Relevance
Mfr # K05-SYNCRO
Key Features:
- Capacity: 8 to 1/0 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 15 3/4 in
Mfr # K111
Key Features:
- Capacity: 8 to 1/0 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 in
Mfr # 45500G
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 in
Mfr # K09-SYNCRO
Key Features:
- Capacity: 1 AWG to 250 kcmil
- Overall Length: 26 1/2 in
- Features: One-Handed Die Change; Color-Coded, Laser Cut Dies for Easy Die Identification; Life Tested Beyond 10,000 Crimp Cycles
Mfr # KP1022D
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 1/2 in
Mfr # EK06ATCL11
Key Features:
- Capacity: 6 AWG to 500 kcmil Cu, 6 AWG to 400 kcmil Al
- Overall Length: 14"
- Features: 18V Lithium Ion (Li-ion) Battery Provides 70% More Cycles Per Charge and Faster Cycle Times; LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status; In Line Tool Style is Light Weight and Very Easy to Control; One Trigger Controls All Tool Functions; Crimping Head Rotates 350 Degrees; Tools Automatically Retract When the Crimping Cycle is Complete; Overmolded Tacky Grip Areas Make Gripping the Tool Easier and More Comfortable; LED Work Light Illuminates Dark Work Areas; Includes: Pressure Sensor
Mfr # EK50ML13811
Key Features:
- Handle Type: Inline
- Includes - Cordless Crimper: (1) Battery, (1) Battery Charger, (1) Tool Storage - Plastic Carrying Case
- Battery Capacity: 1.5 Ah
Mfr # K425BG
Key Features:
- Capacity: 9000 lb.
- Overall Length: 25-3/8"
- Features: Low Friction-Impregnated Bushings at Pivot Joints Provide Smooth Operation and Long Life; Cam Mechanism
Mfr # 45505G
Key Features:
- Capacity: 22 to 8 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 in
Mfr # PA1670
Key Features:
- Capacity: 28 to 18 AWG
- Overall Length: 11 1/2 in
- Features: Crimps EDAC Pins 516-290-590 and 516-290-591 Along with ELCO Pins 000-60-8017-03-13; Fully-Ratcheted to Prevent Under Crimping; Requires Low Hand Force and Provides Superior Crimp Force; True Ergonomic Design for Extreme Comfort and Performance; Non-Slip; Factory-Calibrated and Set for Precision
Mfr # 45553
Key Features:
- Capacity: 6P4C, 6P6C, 8P8C, RJ-11, RJ-12, RJ-45
- Primary Crimping Application: Voice and Data Cable
- Overall Length: 13 in
Mfr # KP1022
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 1/2 in
Mfr # EK410LX11
Key Features:
- Overall Length: 13.25 in
- Features: In-Line Tool Style is Lightweight, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, Used with Greenlee Kc4, Ka4 and Kd4 Crimping Die
- Handle Type: Inline
Mfr # K2-1BGL
Key Features:
- Capacity: 22 to 6 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 12 7/8 in