Green Lee
We make finding a green lee fast and simple every time!
Shop Green Lee results
(Showing 1 - 15)
Relevance
Mfr # 36690
Key Features:
- For Use With: 3/8" and 3/4" Draw Studs
- Material: Carrying Case Plastic
- Size: 30.5mm
Mfr # 660
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # L77
Key Features:
- Length: 5 1/2 in
- Accuracy: 0.0005 in
- Color: Green
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15
Mfr # 683
Key Features:
- Item: Telescoping Reel Stand
- Type: Adjustable
- Material: Steel
Mfr # 687
Key Features:
- Item: Telescoping Reel Stand
- Type: Adjustable
- Material: Steel
Mfr # 655
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # 645-1-1/8
Key Features:
- Primary Saw Application: Metal
- Tooth Material: Tungsten Carbide
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
Mfr # LDTAPKIT
Key Features:
- Item: Combination Drill and Tap Set
- Number of Pieces: 6
- Finish: Bright
Mfr # 540-15
Key Features:
- Length: 5 ft to 15 ft
- Tape Material: Fiberglass
- Color: Green
Mfr # 706
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 31 1/2 in
- Cutting Action: Center
Mfr # K2BB-1/2
Key Features:
- Package Quantity: 1