Glass Jug
We make finding a glass jug fast and simple every time!
Shop Glass Jug results
(Showing 1 - 7)
Relevance
Mfr # 5916438V-25
Key Features:
- Labware Depth - Metric: 126 mm
- Diameter: 126 mm
- Labware Width - Metric: 126 mm
Mfr # GLC-01411
Key Features:
- Type: Narrow Mouth
- Labware Clarity: Transparent
- Labware Nominal Capacity - Metric: 1.92 L
Mfr # GLA-00837
Key Features:
- Labware Clarity: Transparent
- Includes Closure: No
- Labware Basic Material: Glass
Mfr # GLC-01406
Key Features:
- Labware Height - English: 10.43 in
- Carboy/Jerrican/Jug Item: Jug
- Diameter: 124 mm
Mfr # 067927
Key Features:
- Capacity: 750 ml
- Height: 8.75"
- Material: Glass
Mfr # GLC-08818
Key Features:
- Item: Jug
- Capacity: 128 oz.
- For Use With: Liquids
Mfr # 083878
Key Features:
- Capacity: 375 ml
- Material: Glass
- Color: Clear