General Wire Spring
We have the general wire spring you need to get the job done right.
Shop General Wire Spring results
(Showing 1 - 14)
Relevance
Mfr # WA500
Key Features:
- Item: Water Detection System
- Height: 1 in
- Size: 4-7/64 in
Mfr # 14
Key Features:
- Item: Drill Bit Gauge
- Measuring Range (In.): 1/16 to 1/2
- Length (In.): 6-1/2
Mfr # MM6012
Key Features:
- Item: Moisture Meter
- Moisture Content: 0% to 50%
- Moisture Content Accuracy: +/-0.5%
Mfr # BAG RBR30105BO
Key Features:
- Capacity: 30 gal
- Strength Rating: Wet-Strength
- Material: Paper
Mfr # 807SX
Key Features:
- Overall Length: 4 in
- Bit Style: Double Ended, Nonremovable
- Measurement Type: SAE
Mfr # 196
Key Features:
- Item: Reamer/Countersink
- Capacity (In.): Up to 3/4
- Blade Type: 5 Flutes
Mfr # REF401
Key Features:
- Item: Refractometer
- Accuracy: +/-0.2%
- Type: Glycol Fluid
Mfr # 77
Key Features:
- Item: Automatic Center Punch
- Diameter: 5/8 in
- Length: 5 in
Mfr # SAM800IND
Key Features:
- Item: Pocket Heat Stress Monitor
- Relative Humidity Range: 0% to 100%
- Temp. Range (C): 0 Degrees to 50 Degrees
Mfr # MMD5NP
Key Features:
- Item: Moisture Meter
- Moisture Content Accuracy: +/-3%
- Display: LCD
Mfr # 162R
Key Features:
- Item: Tap Wrench
- Type: Ratcheting, Reversible
- Number: 162R
Mfr # 94A
Key Features:
- Item: Pin Vise
- Range (In.): 0 to 0.055
- Range (mm): 0 mm to 1.4 mm
Mfr # 70408
Key Features:
- Item: Tweezer
- Features: Push On/Off LED Light
- Overall Length: 6 1/4 in
Mfr # DPH7011
Key Features:
- Item: Digital pH Meter
- pH Range: 0.00 to 14.00
- Waterproof: IP57