General Vernier Calipers
If you need general vernier calipers we have them at everyday low prices.
Shop General Vernier Calipers results
(Showing 1 - 11)
Relevance
Mfr # 729
Key Features:
- Item: Pocket Slide Caliper
- Range (In.): 0 to 4
- Graduations (In.): 1/16 and 1/32
Mfr # 729ME
Key Features:
- Item: Pocket Slide Caliper
- Range (In.): 0 to 4
- Graduations (In.): 1/16
Mfr # 1025-6
Key Features:
- Item: Pocket Slide Caliper
- Range (In.): 0 to 6
- Graduations (In.): 32 y 64
Mfr # 4KU78
Key Features:
- Item: OD/ID Vernier Caliper
- Range (In.): 0 to 8
- Graduations (In.): 0.001
Mfr # 799AZ-24/600
Key Features:
- Item: Long Range Digital Caliper
- Jaw Depth: 4 in
- SPC Output: NO
Mfr # 530-105
Key Features:
- Item: 4-Way Vernier Caliper
- Range (In.): 0 to 6
- Graduations (In.): 0.001/1/128
Mfr # J7099A
Key Features:
- Drive Size: 3/8"
- Overall Length: 7 in
- SAE or Metric: SAE
Mfr # AB12G
Key Features:
- Item: Attic & Roof Ventilator Base
- Type: 12 in Adjustable
- Function: Allows Vertical Mounting of Ventilator on 0/12 to 7/12 Pitch Roofs
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # TS05
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 12 in
Mfr # 1271ST
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Arch Punch Set